Shop All Interior Doors
Trimlite
26"x80"x13/8" Primed 1Panel Interior Flat Panel Ovolo Bead 49/16" RH Prehung Brushed Chrome
Mfr # 2268pri8020RH26D4916
Zoro # G701785913
product price: $258.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$258.99
Free 30-Day Returns
Key Features
- Door Width 26"
- Handing Right Hand
- Hinge Color US26D Brushed Chrome
- Jamb Size 4-9/16"
- Width 26"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trimlite
- MFR # 2268pri8020RH26D4916
- Zoro # G701785913
- UPC # 840024534897
- Country of Origin Viet Nam
- Category Interior Doors
Dimensions
Door Width | 26" |
Jamb Size | 4-9/16" |
Width | 26" |
Details
Handing | Right Hand |
Hinge Color | US26D Brushed Chrome |
Description
This Trimlite Interior Flat Panel Door with Ovolo Bead will enhance the warmth and beauty of any home. Our ovolo sticking provides a traditional look and will make a memorable impression on your home's interior. New or old, our Flat Panel Door with Ovolo Bead will enhance any home.
Documents & Resources
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABUS Padlock, Keyed Alike, Standard Shackle, Rectangular Aluminum Body, Steel Shackle, 1 in W (83AL/45 (300) KA Blue)
- DELTANA Shutter Bar/Door Latch 5/8" Satin Nickel (SB3058U15)
- KWIKSET Halifax Matte Black Zinc Lever and Single Cylinder Deadbolt (99910-064)
- SUGATSUNE Grab Catch, Pull-to-Open, Ball, 7.3 lb. (4EVL4)
- TRIMLITE 28" x 84" Primed 5-Panel Equal Panel Interior Shaker Slab Door (2470pri8405)
- TRIMLITE 30" x 80" Primed 1-Lite Interior French Slab Door with Mirror Two-Sides Tempered Glass (2668pri1501MIRT)
- TRIMLITE Flush Door 36" x 80", Primed White (3068FSCPHB)
- TRIMLITE 30" x 80" Primed 2-Panel Interior Flat Panel Door with Ovolo Bead (2668pri8082)
- TRIMLITE Molded Door 36" x 84", Primed White (3070MHCMAD)
- TRIMLITE 32" x 80" Fir 1-Panel Interior Shaker Slab Door (2868fir8401)
- CODEL DOORS 30" x 80" x 1-3/8" Primed 2-Panel Interior Shaker 4-9/16" RH Prehung Door with Matte Black Hinges (2668pri8402RH10B4916)
- Trimlite Doors