Shop All Interior Doors
Trimlite
26"x80"x13/8" Primed 1Panel Interior Flat Panel Door Ovolo Bead 71/4" RH Prehung Door Matte Hinges
Mfr # 2268pri8020RH10B714
Zoro # G901785881
product price: $298.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$298.99
Free 30-Day Returns
Key Features
- Door Width 26"
- Handing Right Hand
- Hinge Color US10B Oil Rubbed Bronze
- Jamb Size 7-1/4"
- Width 26"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trimlite
- MFR # 2268pri8020RH10B714
- Zoro # G901785881
- UPC # 840024533913
- Country of Origin Viet Nam
- Category Interior Doors
Dimensions
Door Width | 26" |
Jamb Size | 7-1/4" |
Width | 26" |
Details
Handing | Right Hand |
Hinge Color | US10B Oil Rubbed Bronze |
Description
This Trimlite Interior Flat Panel Door with Ovolo Bead will enhance the warmth and beauty of any home. Our ovolo sticking provides a traditional look and will make a memorable impression on your home's interior. New or old, our Flat Panel Door with Ovolo Bead will enhance any home.
Documents & Resources
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROSSLARE *REPLACES AT-R26-1BL* READ ONLY PROX TAG BLACK KEY RING W/LASER PRINTING (ROS-AT-ERK-26A-7RB0)
- RANDALL SLIDE ON DOOR BOTTOM (P-77-WH)
- STOCKCAP S Caps-0.187-1.000-0.038-701-89-BLACK, 100PK (894392)
- MAG-MATE Magnetic Print Holder, 95 lb. Pull (PHMX3000)
- TRIMLITE Molded Door 30" x 80", Primed White (2668MHCMAD)
- TRIMLITE 34" x 84" x 1-3/8" Primed 1-Panel Interior Shaker 4-9/16" LH Prehung Door with Brushed Chrome Hinges (2170pri8401LH26D4916)
- TRIMLITE Molded Door 18" x 80", Primed White (1668MHCCOLLH10B4916)
- TRIMLITE Flush Door 36" x 96", Primed White (3080FSCPHB)
- TRIMLITE 26" x 80" x 1-3/8" Primed 3-Panel Mission Interior Shaker 6-9/16" RH Prehung Door with Black Hinges (2268pri8403RH1D6916)
- TRIMLITE 28" x 80" x 1-3/8" Primed Plantation Louver Interior Shaker 7-1/4" LH Prehung Door with Black Hinges (2468pri8730LH1D714)
- RENIN Renin 60 in. x 80 1/2 in. Provincial 8-Lite Design Pivot Door (PV3340PWFGE060080)
- Trimlite Interior Doors