Shop All Interior Doors
Trimlite
26"x80"x13/8" Primed 1Panel Interior Flat Panel Door Ovolo Bead 49/16" RH Prehung Door Black Hinges
Mfr # 2268pri8020RH1D4916
Zoro # G701786033
product price: $265.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$265.99
Free 30-Day Returns
Key Features
- Door Width 26"
- Handing Right Hand
- Hinge Color US1D Black
- Jamb Size 4-9/16"
- Width 26"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trimlite
- MFR # 2268pri8020RH1D4916
- Zoro # G701786033
- UPC # 840024534477
- Country of Origin Viet Nam
- Category Interior Doors
Dimensions
Door Width | 26" |
Jamb Size | 4-9/16" |
Width | 26" |
Details
Handing | Right Hand |
Hinge Color | US1D Black |
Description
This Trimlite Interior Flat Panel Door with Ovolo Bead will enhance the warmth and beauty of any home. Our ovolo sticking provides a traditional look and will make a memorable impression on your home's interior. New or old, our Flat Panel Door with Ovolo Bead will enhance any home.
Documents & Resources
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHLAGE COMMERCIAL Parts N523091 (N523091)
- EZ-FLO EASTMAN Knob Lockset, Mechanical, Cylindrical (57843)
- OSBORNE WOOD PRODUCTS 34 1/2 x 3 Narrow Concord Island Post in Soft Maple (1470M)
- LEATHERNECK Flat Black Barn Door Hardware 0119-0082 00 (0119-0082)
- TRIMLITE Molded Door 36" x 80", Primed White (3068MHCCOLBF)
- TRIMLITE Flush Door 26" x 80", Primed White (2268FHCPHBLH1D4916)
- TRIMLITE 36" x 84" Primed 1-Lite Interior French Slab Door with Clear Tempered Glass (3070pri1501CLET)
- TRIMLITE 36" x 96" x 1-3/8" Primed 1-Panel Interior Shaker 4-9/16" RH Prehung Door with Matte Black Hinges (3080pri8401RH10B4916)
- TRIMLITE 36" x 84" Primed 5-Panel Equal Panel Interior Shaker Slab Door (3070pri8405)
- TRIMLITE 30" x 80" Knotty Alder 3-Panel Mission Shaker Bifold Door and Hardware (2668ska8403BF)
- TRIMLITE 36" x 84" Primed 2-Panel Interior Shaker Slab Door (3070pri8402)
- Trimlite Doors