Shop All Interior Doors
Trimlite
26"x80"x13/8" Primed 1Panel Interior Flat Panel Door Ovolo Bead 49/16" LH Prehung Door Matte Hinges
Mfr # 2268pri8020LH10B4916
Zoro # G101785469
product price: $238.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$238.99
Free 30-Day Returns
Key Features
- Door Width 26"
- Handing Left Hand
- Hinge Color US10B Oil Rubbed Bronze
- Jamb Size 4-9/16"
- Width 26"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trimlite
- MFR # 2268pri8020LH10B4916
- Zoro # G101785469
- UPC # 840024533562
- Country of Origin Viet Nam
- Category Interior Doors
Dimensions
Door Width | 26" |
Jamb Size | 4-9/16" |
Width | 26" |
Details
Handing | Left Hand |
Hinge Color | US10B Oil Rubbed Bronze |
Description
This Trimlite Interior Flat Panel Door with Ovolo Bead will enhance the warmth and beauty of any home. Our ovolo sticking provides a traditional look and will make a memorable impression on your home's interior. New or old, our Flat Panel Door with Ovolo Bead will enhance any home.
Documents & Resources
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAGER Satin Chrome Deadbolt 321626D (143041)
- LARSON LATCH STRMDR MORT M2 BN (CH3021701)
- DELTANA Barrel Bolt Black 2" (2BBU19)
- GENESIS Gs08-0775Md10-153 Gas Spring (GSS 6366UB)
- TRIMLITE Flush Door 24" x 80", Primed White (2068FSCPHB)
- TRIMLITE 36" x 80" Knotty Alder 1-Panel Interior Shaker Slab Door (3068ska8401)
- TRIMLITE 36" x 84 " Knotty Alder 1-Panel Z-Bar Barn Door with Silver Hardware (3070ska8401Z-H7SS)
- TRIMLITE Molded Door 34" x 80", Primed White (2168MHCCAIRH26D4916)
- TRIMLITE 32" x 80" Primed 3-Panel Equal Panel Interior Shaker Slab Door with White Lami Glass (2868pri8433GL)
- TRIMLITE 28"x80"x13/8" Primed 10Lite Clear Tempered Glass Interior French 49/16" LH Prehung Brushed Chrome (2468pri1310CLETLH26D4916)
- CODEL DOORS 18" x 80" Primed 1-Panel Interior Shaker Slab Door with White Lami Glass (1668pri8401GL)
- Trimlite Interior Doors