Shop All Interior Doors
Trimlite
24"x80"x13/8" Primed 1Panel Interior Flat Panel Ovolo Bead 71/4" LH Prehung
Mfr # 2068pri8020LH15714
Zoro # G201789695
product price: $270.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$270.99
Free 30-Day Returns
Key Features
- Door Width 24"
- Handing Left Hand
- Hinge Color US15 Satin Nickel
- Jamb Size 7-1/4"
- Width 24"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trimlite
- MFR # 2068pri8020LH15714
- Zoro # G201789695
- UPC # 840024534255
- Country of Origin Viet Nam
- Category Interior Doors
Dimensions
Door Width | 24" |
Jamb Size | 7-1/4" |
Width | 24" |
Details
Handing | Left Hand |
Hinge Color | US15 Satin Nickel |
Description
This Trimlite Interior Flat Panel Door with Ovolo Bead will enhance the warmth and beauty of any home. Our ovolo sticking provides a traditional look and will make a memorable impression on your home's interior. New or old, our Flat Panel Door with Ovolo Bead will enhance any home.
Documents & Resources
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SARGENT Electric Cylindrical Lockset W/RX (RX28-10G71-24V LL 26D)
- BIG HORN Multi Color, 25 PK (19795)
- PARTNERS BRAND Magnetic Tape, 2" x 33', Black, 1/Case (LH136)
- ROPPE Cove Base Vinyl 4inX1/8inX120' Coil - Almond (C40C83P184)
- TRIMLITE Flush Door 36" x 80", Primed White (3068FSCPHBLH10B4916)
- TRIMLITE 24" x 80" Primed 2-Panel Interior Shaker Slab Door (2068pri8402)
- TRIMLITE 30" x 80" Primed 4-Panel Equal Panel Interior Shaker Slab Door (2668pri8444)
- TRIMLITE 32" x 80" Primed 10-Lite Interior French Slab Door with Clear Tempered Glass (2868pri1310CLET)
- TRIMLITE Molded Door 30" x 80", Primed White (2668MHCROCBF)
- TRIMLITE Molded Door 34" x 80", Primed White (2168MHCCOLRH1D4916)
- TRIMLITE 28" x 80" Primed Plantation Louver Interior Shaker Slab Door (2468pri8730)
- Trimlite Interior Doors