Shop All Interior Doors
Trimlite
24"x80"x13/8" Primed 1Panel Interior Flat Panel Ovolo Bead 69/16" RH Prehung
Mfr # 2068pri8020RH156916
Zoro # G201789930
product price: $293.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$293.99
Free 30-Day Returns
Key Features
- Door Width 24"
- Handing Right Hand
- Hinge Color US15 Satin Nickel
- Jamb Size 6-9/16"
- Width 24"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trimlite
- MFR # 2068pri8020RH156916
- Zoro # G201789930
- UPC # 840024534187
- Country of Origin Viet Nam
- Category Interior Doors
Dimensions
Door Width | 24" |
Jamb Size | 6-9/16" |
Width | 24" |
Details
Handing | Right Hand |
Hinge Color | US15 Satin Nickel |
Description
This Trimlite Interior Flat Panel Door with Ovolo Bead will enhance the warmth and beauty of any home. Our ovolo sticking provides a traditional look and will make a memorable impression on your home's interior. New or old, our Flat Panel Door with Ovolo Bead will enhance any home.
Documents & Resources
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DON-JO 20-1/2" Heavy Duty Crash Chain (HDCC2012626)
- BANSBACH EASYLIFT Gas Spring, Traction, Steel, Force 100 (22028A3)
- ZORO SELECT O-Ring, Buna N, Dash 223, 1-5/8, 1.887, PK25 (U38805.012.0162)
- DELTANA Floor Mount Bumper With Holder Bright Chrome (SAHF358U26)
- TRIMLITE 36" x 80" Primed Plantation Louver Interior Shaker Slab Door (3068pri8730)
- TRIMLITE 26" x 80" x 1-3/8" Primed 2-Panel Interior Shaker 7-1/4" RH Prehung Door with Black Hinges (2268pri8402RH1D714)
- TRIMLITE 32" x 96" x 1-3/8" Primed 1-Panel Interior Shaker 4-9/16" LH Prehung Door with Matte Black Hinges (2880pri8401LH10B4916)
- TRIMLITE 24"x80"x13/8" Primed Plantation Louver Interior Shaker 49/16" LH Prehung Door Brushed Chrome Hinges (2068pri8730LH26D4916)
- TRIMLITE 28" x 80" Primed 2-Panel Interior Flat Panel Door with Ovolo Bead (2468pri8082)
- TRIMLITE 36" x 80" Primed 3-Panel Mission Shaker Bifold Door and Hardware (3068pri8403BF)
- TRIMLITE 26"x80"x13/8" Primed Plantation Louver Interior Shaker 49/16" LH Prehung Door Brushed Chrome Hinges (2268pri8730LH26D4916)
- Trimlite Doors