Shop All Interior Doors
Trimlite
24"x80"x13/8" Primed 1Panel Interior Flat Panel Ovolo Bead 49/16" RH Prehung
Mfr # 2068pri8020RH154916
Zoro # G101789900
product price: $259.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$259.99
Free 30-Day Returns
Key Features
- Door Width 24"
- Handing Right Hand
- Hinge Color US15 Satin Nickel
- Jamb Size 4-9/16"
- Width 24"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trimlite
- MFR # 2068pri8020RH154916
- Zoro # G101789900
- UPC # 840024534040
- Country of Origin Viet Nam
- Category Interior Doors
Dimensions
Door Width | 24" |
Jamb Size | 4-9/16" |
Width | 24" |
Details
Handing | Right Hand |
Hinge Color | US15 Satin Nickel |
Description
This Trimlite Interior Flat Panel Door with Ovolo Bead will enhance the warmth and beauty of any home. Our ovolo sticking provides a traditional look and will make a memorable impression on your home's interior. New or old, our Flat Panel Door with Ovolo Bead will enhance any home.
Documents & Resources
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTANA Round Replacement Ring Gray (UFB4505RUB)
- PRIME-LINE Screen Door Latch and Pull with Security Lock (Single Pack) (A 165)
- IVES Satin Brass Latch CL124 (CL.117)
- ADAMS RITE Adams Rite 7400 Series Electric Strikes, 12, 16, 24 VAC/VDC Voltage, (7401-130)
- TRIMLITE 28"x84"x13/8" Primed 3Panel Equal Panel Interior Shaker 49/16" RH Prehung Door Black Hinges (2470pri8433RH1D4916)
- TRIMLITE 36" x 96" x 1-3/8" Primed 1-Panel Interior Shaker 4-9/16" RH Prehung Door with Matte Black Hinges (3080pri8401RH10B4916)
- TRIMLITE 26" x 80" Primed 1-Panel 2-Step Interior Shaker Slab Door (2268pri8491)
- TRIMLITE 36" x 80" Primed 1-Lite Interior French Slab Door with Clear Tempered Glass (3068pri1501CLET)
- TRIMLITE 24" x 80" Primed 1-Lite Interior French Slab Door with Clear Tempered Glass (2068pri1501CLET)
- TRIMLITE 26" x 96" Primed 1-Panel Interior Shaker Slab Door (2280pri8401)
- TRIMLITE Molded Door 24" x 80", Primed White (2068MHCCONRH26D4916)
- Trimlite Doors