Shop All Interior Doors
Trimlite
24"x80"x13/8" Primed 1Panel Interior Flat Panel Door Ovolo Bead 71/4" LH Prehung Door Matte Hinges
Mfr # 2068pri8020LH10B714
Zoro # G701789355
product price: $263.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$263.99
Free 30-Day Returns
Key Features
- Door Width 24"
- Handing Left Hand
- Hinge Color US10B Oil Rubbed Bronze
- Jamb Size 7-1/4"
- Width 24"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trimlite
- MFR # 2068pri8020LH10B714
- Zoro # G701789355
- UPC # 840024533838
- Country of Origin Viet Nam
- Category Interior Doors
Dimensions
Door Width | 24" |
Jamb Size | 7-1/4" |
Width | 24" |
Details
Handing | Left Hand |
Hinge Color | US10B Oil Rubbed Bronze |
Description
This Trimlite Interior Flat Panel Door with Ovolo Bead will enhance the warmth and beauty of any home. Our ovolo sticking provides a traditional look and will make a memorable impression on your home's interior. New or old, our Flat Panel Door with Ovolo Bead will enhance any home.
Documents & Resources
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKENA MILLWORK Round Gable Vent Unfinished, Functional, Pine Gable Vent w/ 1" x 4" Flat Trim Frame, 18"W x 18"H (GVWRO18X1801SFUPI)
- KARP Drywall Access Door, KDW Stud Prime 24 x 24 (KDWP2424S)
- CODEL DOORS 32"x96"x1-3/4" Primed 3-Panel Mission Interior Shaker 20min Fire Rated 6-9/16" LH Prehung Door (2880134PRI840320MLH15M6916)
- NATIONAL MFG/SPECTRUM BRANDS HHI 412 CHR Key Hasp Lock (N183-780)
- TRIMLITE 32"x80"x13/8" Primed 10Lite Clear Tempered Glass Interior French 49/16" LH Prehung (2868pri1310CLETLH154916)
- TRIMLITE 36" x 80" Fir 1-Panel Shaker Bifold Door and Hardware (3068fir8401BF)
- TRIMLITE 36" x 80" x 1-3/8" Primed 1-Panel Interior Shaker 6-9/16" RH Prehung Door with Black Hinges (3068pri8401RH1D6916)
- TRIMLITE 36" x 80" Primed 2-Panel Interior Shaker Slab Door (3068pri8402)
- TRIMLITE Molded Door 26" x 80", Primed White (2268MHCCOLLH10B4916)
- TRIMLITE 24"x80"x13/8" Primed 1Panel Interior Flat Panel Door Ovolo Bead 49/16" RH Prehung Door Black Hinges (2068pri8020RH1D4916)
- CODEL DOORS 36" x 80" Knotty Alder 1-Panel Interior Shaker Slab Door (3068ska8401)
- Trimlite Interior Doors