Trimlite
24" x 80" Primed 3-Panel Equal Panel Interior Shaker Slab Door
Mfr # 2068pri8433
Zoro # G701785883
Item requires special delivery charges. A $49.00 per item surcharge will be applied.
Free 30-Day Returns
Key Features
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Trimlite
- MFR # 2068pri8433
- Zoro # G701785883
- UPC # 840024503947
- Country of Origin Viet Nam
- Category Interior Doors
Dimensions
Door Width | 24" |
Description
This Trimlite Interior Shaker Panel Door will enhance the warmth and beauty of any home. Our square edge sticking provides a clean look and will make a memorable impression on your home's interior. New or old, our shaker panel doors will enhance any home.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RICHELIEU 5 in 127 mm FlipDown Door Stop, Brass (68BV)
- BANSBACH EASYLIFT Gas Spring, Stainless Steel, Force 200 (55402)
- COMMAND Hook, Clear, Metal, 3/4 in D, PK40 (17067CLR-S40NA)
- GROTE Grommet, Open Back (92420)
- TRIMLITE Flush Door 34" x 80", Primed White (2168FHCPHBRH154916)
- TRIMLITE 24" x 84" Primed 2-Panel Interior Shaker Slab Door (2070pri8402)
- TRIMLITE 34" x 84" Primed 1-Panel Interior Shaker Slab Door (2170pri8401)
- TRIMLITE 24" x 80" Fir 3-Panel Mission Shaker Bifold Door and Hardware (2068fir8403BF)
- TRIMLITE 30" x 80" x 1-3/8" Primed 2-Panel Interior Shaker 4-9/16" LH Prehung Door with Satin Nickel Hinges (2668pri8402LH154916)
- TRIMLITE 36" x 80" x 1-3/8" Primed 2-Panel Interior Shaker 4-9/16" RH Prehung Door with Matte Black Hinges (3068pri8402RH10B4916)
- CODEL DOORS 32" x 80" Primed 1-Lite Interior French Slab Door with Rain Tempered Glass (2868pri1501RAIT)