Shop All Cabinet Handles & Pulls
Trimco
WIRE DRAWER PULL 3"CTC
Mfr # 562-3.710CU
Zoro # G2121049
$30.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Satin
- Material Bactericidal Copper Alloy
- Mounting Thru-Bolt
- Length 3.81"
- Width 0.31"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Trimco
- MFR # 562-3.710CU
- Zoro # G2121049
- Country of Origin United States
- Category Cabinet Handles & Pulls
Dimensions
Length | 3.81" |
Width | 0.31" |
Overall Length | 3 81/100 in |
Overall Width | 31/100 in |
Details
Finish | Satin |
Material | Bactericidal Copper Alloy |
Mounting | Thru-Bolt |
Projection | 1 3/16 in |
Item | Cabinet Pull |
Includes | Mounting Hardware |
Grip Thickness | 5/16 in |
Grip Style | Round |
Description
Cabinet Pull, Mounting Type Thru-Bolt, Material Bactericidal Copper Alloy, Finish Satin, Projection 1 3/16 in, Grip Thickness 5/16 in, Overall Length 3 81/100 in, Overall Width 31/100 in, Product Type Cabinet Pull
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANSBACH EASYLIFT Gas Spring, Steel, Force 40, Rod Thread M5 (AF640-069)
- MONROE PMP Magnetic Catch, Pull-to-Open, Plastic (4FCU6)
- MASTER LOCK Padlock Steel 15/16In Vrtcl Ka (1KA2008)
- IVES Floor Mount Door Stop (436B26D)
- TRIMCO Drawer Pull Satin Chrome 4" (562-4.626)
- TRIMCO ADA STRAIGHT DOOR PULL, 8" CTC (1194E-2-4.710CU)
- TRIMCO ADA 1/2" DIA. DOOR PULL 8" CTC (1151E-4.710CU)
- TRIMCO DRAWER PULL 4"CTC (562-4.710CU)
- TRIMCO ADA STRAIGHT DOOR PULL, 10" CTC (1194E-3-4.710CU)
- TRIMCO ADA STRAIGHT DOOR PULL, 10" CTC (1195E-2-4.710CU)
- RICHELIEU HARDWARE 12-5/8 in. (320 mm) Center-to-Center Aluminum Contemporary Drawer Pull (BP1310132010)
- Trimco Cabinet Handles & Pulls