Shop All Lockset Cylinders
Trimco
Top Cane Bolt Satin Brass 15"
Mfr # 243T.606
Zoro # G0107827
Free Shipping & Returns
$355.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Trimco
- MFR # 243T.606
- Zoro # G0107827
- Country of Origin China
- Category Lockset Cylinders
Details
Item | Top Cane Bolt Satin Brass 15" |
Description
Top Cane Bolt Satin Brass 15 In., Height
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STORM INTERFACE Access Control Keypad, AXS, Zinc, 28VDC (STRIKEMASTER DE1K)
- EMTEK Flat Black Dummy 5050ROUUS19 (5050ROUUS19)
- NATIONAL HARDWARE Double Hook Vinyl Coated (N271-017)
- EMTEK Satin Brass Latch EMDBL238S4 (EMDBL238S4)
- TRIMCO UL Edge Mounted Fire Bolt Satin Chrome by Satin Stainless Steel (3850.626/630)
- KENAURD Kenaurd:Mortise 1-1/8" - KW1 - Silver (KMC02-26D-KW1)
- YALE COMMERCIAL 6 Pin Standard Rim Cylinder with GD Keyway US26D 626 Satin Chrome Finish (1109GD626)
- DORMAKABA Interchangeable Core, Satin Chrome (7CS7H1626)
- ARROW LOCK SFIC, Satin Chrome, Keyway Type 1D, 6 Pins (100CRP-UCX1D 26D)
- GMS GMS:GMS 1-1/2" Mortise Cyl - 26D - Kwikset (GMS-M112-KW1-26D-ST-A2)
- BEST Mortise Cylinder, Satin Chrome (1E74C258RP626)
- Trimco Door Locks and Deadbolts