Shop All Door Bolt Locks
Trimco
Surface Bolt Satin Chrome 8"
Mfr # 4878.626
Zoro # G2153485
product price: $30.19
/ea
$30.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Satin Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trimco
- MFR # 4878.626
- Zoro # G2153485
- Country of Origin China
- Category Door Bolt Locks
Details
Item | Surface Bolt Satin Chrome 8" |
Finish | Satin Chrome |
Description
Surface Bolt Satin Chrome 8 In., Height
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTANA Round Flush Pull Satin Nickel 1-7/8" (FP178U15)
- LINHDOR INTERIOR METAL ACCESS PANEL FOR WALLS AND CEILINGS (E10002024)
- PRIME-LINE 3-3/8 in. White Plastic Window Lock with spring-loaded Tilt Latch Single Pack (F 2599)
- ACORN PARTS O-Rings, PK 10 (0410-015-001)
- TRIMCO UL 12" Flush Bolt for Metal Doors Bright Brass (3917-12.605)
- TRIMCO UL Manual Flush Bolt for Metal Doors Satin Chrome 12" (3915.626)
- TRIMCO Long UL Semi-Automatic Flush Bolt for Wood Doors Satin Chrome Satin SS (3825L.626/630)
- TRIMCO Pair of UL Automatic Flush Bolt for Metal Doors DB PC (3810X3810.613)
- TRIMCO UL Wrought Flush Bolt for Metal Doors Satin Chrome 12" (W3917-12.626)
- TRIMCO UL Heavy Duty Surface Bolt Satin Chrome 8" (3922.626)
- GMS GMS: Mortise Housing, 6 Pin, Oil Rubbed Bonze, Adams Rite Cam (GMS-ICM-6-10B-AR)
- Trimco Door Locks and Deadbolts