Shop All Keyed Entry Door Handles
Trimco
Stockholm Storeroom Door Right HReverse Less Cylinder Satin SS
Mfr # 90ST000-Q14-RR.630
Zoro # G2153031
Free Shipping & Returns
$444.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Function Storeroom
- Keyway Type Less Cylinder
- Finish Satin
- Product Type Door
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Trimco
- MFR # 90ST000-Q14-RR.630
- Zoro # G2153031
- Country of Origin China
- Category Keyed Entry Door Handles
Details
Lockset Function | Storeroom |
Keyway Type | Less Cylinder |
Item | Stockholm Storeroom Door Right HReverse |
Finish | Satin |
Product Type | Door |
Description
Item Stockholm Storeroom Door Right HReverse
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FALCON Falcon Mortise Passage Lockset, Lever, Passage (MA101 AG 626)
- ZORO SELECT Ext Spring, Utility, Stl, 6 OAL, 1/4 OD, PK3 (1NAF2)
- MCKINNEY 2-1/4" W x 4-1/2" H Prime Powder Coat Door and Butt Hinge (4 1/2X4 1/2 MPS60 P)
- REV-A-SHELF Rev-A-Shelf Stainless Steel TipOut Trays for Sink Base Cabinets (6581-11-52)
- MARKS USA Lever Lockset, Mechanical, Classroom, Grd.1 (195RS/26D)
- SCHLAGE COMMERCIAL Bright Chrome Mortise Lock L017203B625 (L017203B625)
- ARROW Grade 2 Cylindrical Lock, Classroom Function, SFIC Prep Less Core, Rigid Sierra Lever, 3-11/32-in Ro (MLX17-SR-26D-IC)
- WESLOCK RH Bordeau Premiere Entry Lock ADJ Latch Full Lip Strike ORB (R1740U1U1SL23)
- KWIKSET Dorian Lever Entry Door Lock SmartKey , New Chassis and 6AL Latch, RCS Strike Venetian Bronze Finish (405DNL-11PS)
- ARROW Lever Lockset, Mechanical, Entrance (MLX81-SR-613E)
- SCHLAGE Cylindrical Lock, ALX80P SAT 605 (ALX80P SAT 605)
- Trimco Door Locks and Deadbolts