Shop All Keyed Entry Door Handles
Trimco
Stockholm Storeroom Door Right HLess Cylinder Satin Stainless Steel
Mfr # 90ST000-Q14-RH.630
Zoro # G0104589
Free Shipping & Returns
$422.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Function Storeroom
- Finish Satin Stainless Steel
- Product Type Door
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Trimco
- MFR # 90ST000-Q14-RH.630
- Zoro # G0104589
- Country of Origin China
- Category Keyed Entry Door Handles
Details
Lockset Function | Storeroom |
Item | Stockholm Storeroom Door Right HLess Cyl |
Finish | Satin Stainless Steel |
Product Type | Door |
Description
Item Stockholm Storeroom Door Right HLess Cyl
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCKINNEY 3 1/2 in W x Satin Nickel Five Knuckle Hinge (55314)
- ZORO SELECT Round Base Post Magnet, 65 lb. (3DYA6)
- GLIDERITE HARDWARE 6-1/4 in. Center to Center Satin Gold Solid Steel Bar Pull - 5003-160-SG (5003-160-SG-1)
- RAYMOND ISO D Die Spring, XHD, 50mmx64mm (306810D)
- WRIGHT PRODUCTS Door Lever Lockset, Solid Brass, 118 to 2 in Thick Door, 34 in Backset (VMT115PB)
- BEST Lever Lockset, Mechanical, Entrance, Grd. 2 (9K37AB15DSTK626)
- PREMIER LOCK Entry Door Lever Combo Lock Set with Deadbolt Set of 6, Keyed Alike, Antique Brass, 6PK (LED04C-6)
- TRANS ATLANTIC CO. Brushed Chrome Commercial Cylindrical Entry Door Handle W/ 700 Series Double Cylinder Deadbolt Combo (DL-LSV53DB760-US26D)
- DEXTER BY SCHLAGE Door Lever Lockset, Mechanical, Asylum (C1000-ASYL-R-626-KDC)
- PREMIER LOCK Entry Door Lever Lock Set Set of 4, Keyed Alike, Satin Nickel, 4PK (LEV02X-4)
- BEST Lever Lockset, Mechanical, Entrance, Grd. 2 (9K37AB15DS3626)
- Trimco Keyed Entry Door Handles