Shop All Keyed Entry Door Handles
Trimco
Stockholm Storeroom Door Left HReverse Less Cylinder Satin SS
Mfr # 90ST000-Q14-LR.630
Zoro # G2153059
Free Shipping & Returns
$444.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Function Storeroom
- Keyway Type Less Cylinder
- Finish Satin
- Product Type Door
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Trimco
- MFR # 90ST000-Q14-LR.630
- Zoro # G2153059
- Country of Origin China
- Category Keyed Entry Door Handles
Details
Lockset Function | Storeroom |
Keyway Type | Less Cylinder |
Item | Stockholm Storeroom Door Left HReverse L |
Finish | Satin |
Product Type | Door |
Description
Item Stockholm Storeroom Door Left HReverse L
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PALMETTO PACKING Packing Seal, 1/4 Sq In., 25 Ft (1382)
- SPEC Extension Spring, Stainless Steel, PK2 (E07500752500S)
- SOSS 5/8" W x 41/64" H Satin Brass Hidden Barrel Hinge (BH164)
- CAMPBELL CHAIN & FITTINGS Bolt Snap 3-1/2X9/32" (T7605501)
- ALARM LOCK Prox Reader Cylindrical Door Lock, 300 Users, 1600 Event Audit Trail, Straight Lever, SFIC Prep, Les (PL3000IC US26D)
- ARROW Grade 2 Storeroom Cylindrical Lock, Sierra Lever, Conventional Cylinder, Stn Brss Fnsh, Non-handed (RL12-SR-04)
- US LOCK 2050 GR2 2-3/4 in. Backset US10B Storeroom Lever SC1 (USX2052D10B)
- ZORO SELECT Door Lever Lockset, MIA Straight Style (GP 116 MIA 626 234 ASA SCC)
- CORBIN RUSSWIN Dormitory or Entrance Mortise Lock, CS Lever, N Escutcheon, Oil Rubbed Bronze (ML2065 CSN 613)
- SCHLAGE COMMERCIAL Satin Chrome Exit A25LEV626 (A25LEV626)
- PREMIER LOCK Entry Door Lever Lock Set Set of 2, Keyed Alike, Polished Brass, 2PK (LEV01X-2)
- Trimco Door Lever Locksets