Shop All Keyed Entry Door Handles
Trimco
Stockholm Storeroom Door Left Hand Less Cylinder Satin Stainless Steel
Mfr # 90ST000-Q14-LH.630
Zoro # G0104519
Free Shipping & Returns
$444.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Function Storeroom
- Keyway Type Less Cylinder
- Features Left Hand
- Finish Satin Stainless Steel
- Product Type Door
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Trimco
- MFR # 90ST000-Q14-LH.630
- Zoro # G0104519
- Country of Origin China
- Category Keyed Entry Door Handles
Details
Lockset Function | Storeroom |
Keyway Type | Less Cylinder |
Item | Stockholm Storeroom Door Left Hand Less |
Features | Left Hand |
Finish | Satin Stainless Steel |
Product Type | Door |
Description
Item Stockholm Storeroom Door Left Hand Less
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSI Gold Rush Splitface Ledger Corner SAMPLE Natural Slate Wall Tile (ZOR-PNL-0074-SAM)
- ZORO SELECT Bumper, Rubber, Black, 1/4"H x 1/4"W, PK.50 (2996W-017)
- FALCON Deadbolt, HD, Satin Chrome, SFIC Not Incl. (D141B 626)
- FULTERER Fr5000 Full Extension Slide Zinc 12 in. (400022)
- HAGER Satin Chrome Exit 2525WTN26D (2525WTN26D)
- KENAURD Kenaurd:Mortise Lockset Gold (w/ Lever) - SC1-LH (KMLWL01-PB-SC1-LH)
- SCHLAGE Lever Lockset, Mechanical, Entrance, Grd. 2 (F51A ACC 609 BRK)
- DEXTER BY SCHLAGE Door Lever Lockset, Classroom Security (C1000-CSEC-C-626-SFIC)
- DORMAKABA Lever Lockset, Mechanical, Entrance, Grd. 1 (QCL151E626S4478SLC)
- MARKS USA Lever Lockset, Mechanical, Classroom, Grd.1 (195DB/26D)
- SCHLAGE COMMERCIAL Schlage Commercial ND75BRHO626 ND Series Classroom Security Format Rhodes 13-247 Latch 10-025 (ND75BRHO626)
- Trimco Door Lever Locksets