Shop All Dummy Door Handles
Trimco
Stockholm Single Dummy Right Hand Lever Satin Stainless Steel
Mfr # 81ST000-SDUM-RH.630
Zoro # G0104756
$39.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Satin Stainless Steel
- Features Right Hand
- Function Single Dummy
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Trimco
- MFR # 81ST000-SDUM-RH.630
- Zoro # G0104756
- Country of Origin China
- Category Dummy Door Handles
Details
Item | Stockholm Single Dummy Right Hand Lever |
Finish | Satin Stainless Steel |
Features | Right Hand |
Function | Single Dummy |
Description
Item Stockholm Single Dummy Right Hand Lever
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN PRESTIGE Baldwin Prestige 180AEHXCYKARB15SV1 Comp (91800-039)
- PRIME-LINE 6 x 34 in., Aluminum, Door Kick, Polished Brass Plated Single Pack (J 4703)
- GENESIS 21.9 Locking Gas Spring 85 Lb (GSS 52631)
- MONROE PMP Pull Handle, Natural, 6 In. H, Natural, Threaded Holes (PH-0129)
- KWIKSET Kwikset: Tustin Helf Dummy Lever with Round Rose / right Handed /Venetian Bronze (KWS-788TNL-RDT-RH-11P)
- CONSTRUCTOR Prelude Dummy Right Lever Door Lock with Knob Handle Lockset- Antique Copper (CON-PRE-AC-DM-R)
- SCHLAGE Lever Lockset, Mechanical, Dummy, Grd. 1 (ND170 ATH 613)
- KWIKSET Brooklane Half Dummy Lever, Satin Nickel Blackened (788BRLLH-15A)
- KWIKSET Milan Lever with Round Rose Half Dummy Door Lock Bright Chrome Finish (788MILRDT-26)
- SCHLAGE Dummy Lever Aged Bronze (F170ACCRH716)
- SCHLAGE Bright Chrome Dummy Lever Lockset, Elan (F170 ELA 625)
- Trimco Dummy Door Handles