Shop All Dummy Door Handles
Trimco
Stockholm Single Dummy Left Hand Lever Satin Stainless Steel
Mfr # 81ST000-SDUM-LH.630
Zoro # G0104826
$39.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Satin Stainless Steel
- Features Left Hand
- Function Single Dummy
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Trimco
- MFR # 81ST000-SDUM-LH.630
- Zoro # G0104826
- Country of Origin China
- Category Dummy Door Handles
Details
Item | Stockholm Single Dummy Left Hand Lever S |
Finish | Satin Stainless Steel |
Features | Left Hand |
Function | Single Dummy |
Description
Item Stockholm Single Dummy Left Hand Lever S
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAYMOND Die Spring, Yellow, Overall 3-1/8" L (ASF060090)
- BALDWIN ESTATE Oil Rubbed Bronze Cylinders Oil Rubbed Bronze (8325.102)
- TRIMLITE 24" x 80" Knotty Alder 3-Panel Mission Shaker Bifold Door and Hardware (2068ska8403BF)
- HARDWARE RESOURCES 16"Heavy Duty Dura Close EZ Open Soft-Close 100 lb Full Extension Side Mount Ball Bearing Slides (303-300-16)
- KWIKSET Ashfield Lever Interior Dummy Handleset Trim, Venetian Bronze (968ADL-11P)
- BALDWIN RESERVE Lever Lockset, Cylindrical, Half Dummy (HDSQUCSR150)
- SCHLAGE Cylindrical Lock, ALX170 LAT 622 (ALX170 LAT 622)
- KWIKSET Milan Lever with Round Rose Half Dummy Door Lock Bright Chrome Finish (788MILRDT-26)
- INOX SE221 Aurora w/MicroArmor Single Dummy Right Hand, Satin S/S (SE221DR-32D-AM)
- BALDWIN Reserve Bright Chrome Door Levers (HD.CUR.R.TAR.260)
- KWIKSET Kingston Light Commercial Half Dummy Loc (788KNL-26D)
- Trimco Door Lever Locksets