Shop All Privacy Door Handles
Trimco
Stockholm Privacy Right Hand with 2-3/8" Latch Satin Stainless Steel
Mfr # 81ST000-PRIV-1RH.630
Zoro # G0104695
Free Shipping & Returns
$108.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Function Privacy
- Style Right Hand
- Includes Latch
- Lockset Finish Satin Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Trimco
- MFR # 81ST000-PRIV-1RH.630
- Zoro # G0104695
- Country of Origin China
- Category Privacy Door Handles
Details
Item | Stockholm Privacy Right Hand with 2-3/8" |
Lockset Function | Privacy |
Style | Right Hand |
Includes | Latch |
Lockset Finish | Satin Stainless Steel |
Description
Item Stockholm Privacy Right Hand with 2-3/8 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EMTEK Satin Nickel Doorbell, 2460US15 (2460US15)
- ZORO SELECT O-Ring, Dash 310, Buna N, 0.21 In., PK50 (U38801.018.0050)
- KENAURD Kenaurd:HighSecurity 1" Mortise - 26D (Silver) (KHMC01-26D)
- BEST Lever Lockset, Mechanical, Privacy, Grade 1 (9K30L15CS3626)
- PREMIER LOCK Privacy Door Lever Lock Set, Polished Brass (LEVPR01)
- KWIKSET Kingston Light Commercial PRIV Door Lock (733KNL-26D)
- DEXTER BY SCHLAGE Door Lever Lockset, Mechanical, Privacy (C2000-PRIV-C-626)
- ARROW Grade 2 Privacy Cylindrical Lock, Sierra Lever, Non-Keyed, Bright Chrome Finish, Non-handed (RL02-SR-26)
- DEXTER BY SCHLAGE Door Lever Lockset, Mechanical, Privacy (C2000-PRIV-R-613)
- OMNIA Lever Priv 2-3/8" BS T 1-3/8" Doors Oil Rubbed Bronze 943 (943/00.PR10B)
- Trimco Door Locks and Deadbolts