Shop All Privacy Door Handles
Trimco
Stockholm Privacy Left Hand with 2-3/8" Latch Satin Stainless Steel
Mfr # 81ST000-PRIV-1LH.630
Zoro # G0104564
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Function Privacy
- Style Left Hand
- Includes Latch
- Lockset Finish Satin Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Trimco
- MFR # 81ST000-PRIV-1LH.630
- Zoro # G0104564
- Country of Origin China
- Category Privacy Door Handles
Details
Item | Stockholm Privacy Left Hand with 2-3/8" |
Lockset Function | Privacy |
Style | Left Hand |
Includes | Latch |
Lockset Finish | Satin Stainless Steel |
Description
Item Stockholm Privacy Left Hand with 2-3/8 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTANA Lever Trim for Exit Device 80 Storeroom Function Satin Chrome Finish (LTED80LST-26D)
- STERLING SEAL & SUPPLY 014 Buna/NBR Nitrile O-Ring 70A Shore Black, -1000 Pack (ORBN70A014X1000)
- SCHLAGE COMMERCIAL Entry Office Saturn Lever C Keyway, 2-3/4" Deadlatch, ANSI Strike Oil Rubbed Bronze (ALX50PSAT613)
- TOUGH GUY Access Door, Standard with Key, 16x16In (1UEW9)
- BOOK PUBLISHING CO Olympic Lever Satin Stainless Steel Metal Privacy Lever Knob with 3 Grade Right Handed (GR1677546)
- DELANEY HARDWARE CALLAN 502T-AH-US15 ASHEVILLE PRIVACY (AH5021)
- BALDWIN ESTATE Privacy Door Levers Lifetime Satin Nickel (5455V.056.PRIV)
- CONSTRUCTOR Constructor Prelude Privacy Lever Door Lock with Knob Handle Lockset; Antique Copper (CON-PRE-AC-BK)
- SCHLAGE Door Lever Lockset, Angled, Storerm, Grade1 (ND80LD RHO 626)
- SCHLAGE Lever Lockset, Mechanical, Privacy, Grd. 2 (F40 LAT 626)
- FALCON Privacy, Bedroom, Bath Mortise Lock, Sutro Lever, Napa Escutcheon, Satin Chrome (MA311 SN 626)
- Trimco Door Locks and Deadbolts