Shop All Privacy Door Handles
Trimco
Stockholm Privacy Left Hand with 2-3/4" Latch Satin Stainless Steel
Mfr # 81ST000-PRIV-2LH.630
Zoro # G2152989
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Function Privacy
- Style Left Hand
- Includes Latch
- Lockset Finish Satin Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Trimco
- MFR # 81ST000-PRIV-2LH.630
- Zoro # G2152989
- Country of Origin China
- Category Privacy Door Handles
Details
Item | Stockholm Privacy Left Hand with 2-3/4" |
Lockset Function | Privacy |
Style | Left Hand |
Includes | Latch |
Lockset Finish | Satin Stainless Steel |
Description
Item Stockholm Privacy Left Hand with 2-3/4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HICKORY HARDWARE Backplate Knob Oval (P277-LP)
- DON-JO Classic Wrap Around for Cylindrical Door Lock with 2-1/8" Hole for 2-3/8" Backset and 1-3/8" Door (CW1S)
- CODEL DOORS 26" x 80" x 1-3/8" Primed 6-Panel Colonist Molded Hollow Core 4-9/16" LH Prehung Door (2268MHCCOLLH154916)
- RUBBER-CAL "Elephant Bark" Rubber Flooring - 3/16 in. x 4 ft. x 4 ft. - Red Dot (03-100-WEB)
- SCHLAGE Lever Lockset, Mechanical, Privacy, Grd. 2 (F40 LAT 625)
- SCHLAGE COMMERCIAL Satin Chrome Privacy ND40SPA626 (ND40SPA626)
- SCHLAGE Lever Lockset, Mechanical, Privacy, Grd. 1 (L9040 06L 626)
- GLOBAL DOOR CONTROLS Eiffel Style Commercial Privacy Bed/Bath Door Lever (GAL-1140L-R-626)
- OMNIA Lever Priv 2-3/8" BS Full Lip 1-3/8" Doors Oil Rubbed Bronze 237 (237M/38T.PR10B)
- FALCON Lever Lockset, Mechanical, Privacy, Grd. 1 (MA301 DG 626)
- CORBIN RUSSWIN Lever Lockset, Mechanical, Privacy, Grade 2 (CL3820 NZD 10B)
- Trimco Door Lever Locksets