Shop All Passage Door Handles
Trimco
Stockholm Passage Right Hand with 2-3/4" Latch Satin Stainless Steel
Mfr # 81ST000-PASS-2RH.630
Zoro # G2152970
Free Shipping & Returns
$108.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Latch
- Finish Satin Stainless Steel
- Features Right Hand
- Function Passage
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Trimco
- MFR # 81ST000-PASS-2RH.630
- Zoro # G2152970
- Country of Origin China
- Category Passage Door Handles
Details
Includes | Latch |
Finish | Satin Stainless Steel |
Item | Stockholm Passage Right Hand with 2-3/4" |
Features | Right Hand |
Function | Passage |
Description
Item Stockholm Passage Right Hand with 2-3/4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUM 60 Degree Self-closing Screw On Bi-fold Hinge (79T8500.10)
- MIDWEST FASTENER 31/32" x .059" x 3-3/4" Steel Compression Springs 6PK (18639)
- TOWER SEALANTS M-D Building Products Platinum Black Foam Waterproof Weatherseal For Multi-Purpose 8 ft. L X 1.5 in. (03125)
- GENERAL TOOLS Grommet Kit, Brass, Black Oxide (71262)
- TRIMCO ADA Passage Pocket Door Pull for 1-3/8in to 1-3/4in Door and 4-3/4in to 5-1/2in Frame Satin (1069A4630)
- BALDWIN ESTATE Lever Lifetime Satin Nickel Door Levers Lifetime Satin Nickel 5162 (5162.056.LMR)
- SARGENT 10 Line Series Cylindrical Lock Mechanical Passage L Trim L Rose Strike Lip Length 1-1/4 Dark Oxidiz (SRG-28-10U15-LL-10BE)
- STANLEY SECURITY Lever Lockset, Mechanical, Passage, Grd. 1 (9K30N15DS3626)
- FALCON Cylindrical Lock, K101S D 626 (K101S D 626)
- YALE Cylindrical Lock, MO5401LN 626 (MO5401LN 626)
- BEST Lever Lockset, Mechanical, Passage, Grd. 2 (7KC30N15DS3613)
- Trimco Door Locks and Deadbolts