Shop All Passage Door Handles
Trimco
Stockholm Passage Left Hand with 2-3/8" Latch Satin Stainless Steel
Mfr # 81ST000-PASS-1LH.630
Zoro # G2153040
Free Shipping & Returns
$108.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Latch
- Finish Satin Stainless Steel
- Features Left Hand
- Function Passage
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Trimco
- MFR # 81ST000-PASS-1LH.630
- Zoro # G2153040
- Country of Origin China
- Category Passage Door Handles
Details
Includes | Latch |
Finish | Satin Stainless Steel |
Item | Stockholm Passage Left Hand with 2-3/8" |
Features | Left Hand |
Function | Passage |
Description
Item Stockholm Passage Left Hand with 2-3/8 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINEAR Slide Gate Operator for Single Gate Use (PRO-SL2000B)
- AMERICAN GARAGE DOOR SUPPLY Repair Tape, 4 In x 15 mil x 100 ft. (TD-SLSKIN1002)
- AMEROCK Amerock A53802 BBR 128 mm Kane Cabinet Pull - Black Bronze (A53802 BBR)
- BERENSON Contemporary Advantage Four 128mm CC Brushed Nickel Tapered Arch Pull (9423-4BPN-P)
- TRIMCO ADA Passage Pocket Door Pull for 1-3/8in to 1-3/4in Door and 4-3/4in to 5-1/2in Frame Satin (1069A4630)
- OMNIA Rectangular Rose Pass Lever 2-3/8" BS T Strike Oil Rubbed Bronze 925 (925RT/238T.PA10B)
- YALE Lever Lockset, Mechanical, Passage, Grade 1 (AUCN8801FL x 626)
- BALDWIN ESTATE Lever Lifetime Brass Door Levers Lifetime Brass 5104 (5104.003.RMR)
- KWIKSET Balboa Passage Door Lock w/New Chassis (200BL-15)
- SCHLAGE Lever Lockset, Mechanical, Passage, Grd. 2 (F10 ELA 625)
- FALCON Lever Lockset, Mechanical, Passage, Grd. 1 (MA101 DG 626)
- Trimco Door Lever Locksets