Shop All Keyed Entry Door Handles
Trimco
Stockholm Entry Right Hand Reverse Less Cylinder Satin Stainless Steel
Mfr # 90ST000-Q10-RR.630
Zoro # G2153013
Free Shipping & Returns
$444.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Keyway Type Less Cylinder
- Finish Satin Stainless Steel
- Features Right Hand Reverse
- Function Entry
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Trimco
- MFR # 90ST000-Q10-RR.630
- Zoro # G2153013
- Country of Origin China
- Category Keyed Entry Door Handles
Details
Keyway Type | Less Cylinder |
Item | Stockholm Entry Right Hand Reverse Less |
Finish | Satin Stainless Steel |
Features | Right Hand Reverse |
Function | Entry |
Description
Item Stockholm Entry Right Hand Reverse Less
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Bumper, Rubber, Black, 5/8"H x 1-1/2"W, PK.10 (10192W-017U)
- ZORO SELECT O-Ring, Buna N, Dash 037, 2-1/2, 2.629, PK10 (U38801.006.0250)
- PRIME-LINE Hinge Garage Door #3 (GD52106)
- DELTANA Edge Pull, 4" Lifetime Brass (EP475CR003)
- SCHLAGE ND Series Lever Locks, Grade 1 Storeroom Lock, Rhodes Lever, SFIC Prep Less Core, Satin Chrome Finis (SCH-ND80BD-RHO-626)
- YALE Lever Lockset, Mechanical, Entrance (B-PB5307LN x 626)
- DORMAKABA Lever Lockset, Mechanical, Entrance, Grd. 1 (QCL150E626S4478SSCKD)
- TOWNSTEEL F08 Entrance, Key Locks or Unlocks Latch Bolt, Regular, Compatible with Rim, SVR, LBR & 3 Point Push (TNS-ED8900LQ-08-R-SC-626)
- CORBIN RUSSWIN Lever Lockset, Mechanical, Storeroom (ML2057 LWM 626)
- SCHLAGE L Series Mortise Lock, Corridor Lock, 06 Lever, A Rose, Less SFIC, VACANT/OCCUPIED Indicator for Out (L9456B 06A 626 L283-722)
- DELTANA Lock Cylinder For Home Series Residential Hardware For Lever Lifetime Polished Brass (CYLL-003)
- Trimco Keyed Entry Door Handles