Shop All Keyed Entry Door Handles
Trimco
Stockholm Entry Right Hand Less Cylinder Satin Stainless Steel
Mfr # 90ST000-Q10-RH.630
Zoro # G2152934
Free Shipping & Returns
$444.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Keyway Type Less Cylinder
- Finish Satin Stainless Steel
- Features Right Hand
- Cylinder Right Hand
- Function Entry
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Trimco
- MFR # 90ST000-Q10-RH.630
- Zoro # G2152934
- Country of Origin China
- Category Keyed Entry Door Handles
Details
Keyway Type | Less Cylinder |
Item | Stockholm Entry Right Hand Less Cylinder |
Finish | Satin Stainless Steel |
Features | Right Hand |
Cylinder | Right Hand |
Function | Entry |
Description
Item Stockholm Entry Right Hand Less Cylinder
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flange Gasket, 4 in., 1/8 in., Black (FLEXIGRAF-RG-0150-125-0400)
- PEMKO 315DN38 38" Door Bottom Sweep with 7/16" Neoprene Dark Bronze (315DN38)
- BALDWIN Estate Satin Black Dutch Door Bolts (0340.190)
- AMERIMAX HOME PRODUCTS 4' WHT Gutter Cover (85320)
- BALDWIN ESTATE Entry Door Levers Distressed Oil Rubbed Bronze (5255.402.LENT)
- YALE Lever Lockset, Mechanical, Classroom (AUCN88182FL x 626)
- YALE Cylindrical Lock, AU4604LN 626 (AU4604LN 626)
- SCHLAGE Cylindrical Lock, ALX53P SPA 613 (ALX53P SPA 613)
- US LOCK 2050 GR2 2-3/4 in. Backset US10B Storeroom Lever SC1 (USX2052D10B)
- SARGENT Door Lockset, Cylindrical, 2" Thickness (10XG37 LL BSP)
- SCHLAGE Grade 1 Storeroom Mortise Lock, SFIC Prep Less Core, 03 Lever, A Rose, Satin Stainless Steel Finish, (L9080B 03A 630)
- Trimco Door Locks and Deadbolts