Shop All Keyed Entry Door Handles
Trimco
Stockholm Entry Left Hand Reverse Less Cylinder Satin Stainless Steel
Mfr # 90ST000-Q10-LR.630
Zoro # G0104713
Free Shipping & Returns
$444.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Keyway Type Less Cylinder
- Features Left Hand Reverse
- Finish Satin Stainless Steel
- Function Entry
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Trimco
- MFR # 90ST000-Q10-LR.630
- Zoro # G0104713
- Country of Origin China
- Category Keyed Entry Door Handles
Details
Keyway Type | Less Cylinder |
Item | Stockholm Entry Left Hand Reverse Less C |
Features | Left Hand Reverse |
Finish | Satin Stainless Steel |
Function | Entry |
Description
Item Stockholm Entry Left Hand Reverse Less C
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SURE-LOC HARDWARE Sure-Loc Hardware Heavy Duty Handrail Bracket, Flat Black (HB3 FBL)
- GLIDERITE HARDWARE 3-3/4 in. Center-To-Center Solid Square Bar Pull - 87226-SN, 10PK (87226-SN-10)
- DELTANA Oil Rubbed Bronze Square Corner Hinge (DSB406010B)
- CODEL DOORS 24" x 80" x 1-3/8" Primed 10-Lite with Clear Tempered Glass Interior French 4-9/16" LH Prehung Door (2068pri1310CLETLH154916)
- DEXTER BY SCHLAGE Door Lever Lockset, Classroom Security (C1000-CSEC-C-626-SFIC)
- DORMAKABA Lever, Night Latch Lever Escutcheon (QET370E689SCKD)
- SARGENT Cylindrical Lock, 28-7U65 LL 26D (28-7U65 LL 26D)
- KWIKSET Door Lever Lockset, Mechanical, Entrance (405DL 26D SMT 6AL RCS)
- CORBIN RUSSWIN Grade 1 Entry/Office Cylindrical Lock, Princeton Lever, LFIC Less Core, Satin Chrm Fnsh, Non-handed (CL3561 PZD 626 CL6)
- ARROW Grade 2 Classroom Cylindrical Lock, Sierra Lever, SFIC Less Core, Bright Brass Finish, Non-handed (RL17-SR-03-IC)
- PREMIER LOCK Entry Door Lever Combo Lock Set with Deadbolt Set of 3, Keyed Alike, Matte Black, 3PK (LED07C-3)
- Trimco Door Locks and Deadbolts