Shop All Sliding Door Flush Pulls
Trimco
Square Flush Spindle Pull with 5/16" Spindle Satin Chrome
Mfr # 1067-516.626
Zoro # G0103679
Free Shipping & Returns
$216.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Satin Chrome
- Mounting Type Flush
- Product Type Pull
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Trimco
- MFR # 1067-516.626
- Zoro # G0103679
- Country of Origin China
- Category Sliding Door Flush Pulls
Details
Item | Square Flush Spindle Pull with 5/16" Spi |
Finish | Satin Chrome |
Mounting Type | Flush |
Product Type | Pull |
Description
Square Flush Spindle Pull with 5/16 In. Spi
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COMPONENT HARDWARE Polished CP Walk-In Door Latch with Lock (W19-1000-C)
- VON DUPRIN Key Removable Mullion, Standard, 7 ft. (4954 7FT 2IN SP313)
- MASTER MAGNETICS Mag. Sheet, 8 In L, 5 In W, PK24 (07014)
- L.H. DOTTIE L.H. Dottie Wall Plate Insulation Gasket (100 Pack) (WPI100)
- TRIMCO Flush Pull Satin Chrome 2-1/16"3-1/8" (1061.626)
- TRIMCO Rectangular Flush Pull Satin Stainless Steel 2-1/2"x8" (1110-8.630)
- TRIMCO Flush Cup Pocket Door Pull Satin Black (1064FCP.622)
- TRIMCO Square Flush Pull Back to Back Mounting Satin Stainless Steel 6"x6" (1111C-BTB.630)
- TRIMCO Flush Pull Mount Holes on Face Satin Stainless Steel 3-1/2"4-3/4" (1115.63)
- TRIMCO Flush Pull Satin Chrome 2-3/4"4-1/4" (1060.626)
- DELTANA Flush Pull, Oblong, 3-1/2" X 11/4" X 5/16" Satin Chrome (FP223U26D)
- Trimco Sliding Door Flush Pulls