Shop All Pull Plates
Trimco
Square Corner Pull Plate with 8" 1195 Pull Satin Chrome 3-1/2"x15"
Mfr # 1018-2.626
Zoro # G0100836
product price: $118.99
/ea
Free Shipping & Returns
$118.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trimco
- MFR # 1018-2.626
- Zoro # G0100836
- Country of Origin China
- Category Pull Plates
Details
Item | Square Corner Pull Plate with 8" 1195 Pu |
Description
Square Corner Pull Plate with 8 In. 1195 Pu
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Screen, Fiberglass, 48 in.x100ft., Charcoal (1XMK4)
- EKENA MILLWORK 14 3/4-in. W x 43-in. H Lifetime Vinyl, Standard Two Equal Panels, Raised Panel Shutters, Bordeaux (LP2S14X04300BD)
- EKENA MILLWORK 145" Bottom Width x 153 1/2" Top Width x 12"H x 1 1/4"P Craftsman Crosshead (CRH12X145)
- DURABLE OFFICE PRODUCTS Key Tags, Assorted, 24 PK (194900)
- TRIMCO Square Corner Pull Plate 8" 1195 Pull Satin Stainless Steel 4"x16" (1018-3.630)
- TRIMCO Square Corner Pull Plate 6" 1139 Pull Satin Stainless Steel 4"x16" (1015-3.630)
- TRIMCO DOOR PULL PLATE 4 x 16" W/ 10" CTC PULL (1017-3C.710CU)
- TRIMCO Hands Free Arm Pull, 3-1/2" W, 15" L (1035-2.710CU)
- TRIMCO Square Corner Pull Plate 8" 1193 Pull Satin Stainless Steel 4"x16" (1013-3B.630)
- TRIMCO Square Corner Pull Plate 10" 1195 Pull Satin Stainless Steel 4"x16" (1018-3B.630)
- TRIMCO Square Corner Pull Plate 5-1/2" 1193 Pull Satin SS 4"x16" (1013-3.630)
- Trimco Pull Plates