Shop All Pull Plates
Trimco
Square Corner Pull Plate 8" 1195 Pull Dark Bronze Powder Coat 4"x16"
Mfr # 1018-3.613
Zoro # G2151595
product price: $142.99
/ea
Free Shipping & Returns
$142.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trimco
- MFR # 1018-3.613
- Zoro # G2151595
- Country of Origin China
- Category Pull Plates
Details
Item | Square Corner Pull Plate 8" 1195 Pull Da |
Description
Square Corner Pull Plate 8 In. 1195 Pull Da
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKENA MILLWORK Vertical Surface Mount PVC Gable Vent: Functional, w/ 2"W x 1-1/2"P Brickmould Frame, 20"W x 40"H (GVPVE20X4002SF)
- OEM OEM: REF: 2015-2017 Chrysler 200 / 4-Button Smart Key / PN: 68155686AB / M3M40821302 (RSK-ULK120)
- USA INDUSTRIALS FDA Viton Sanitary Gasket for 6" Tube (ZUSA-SG-V-6)
- HAGER Prime Coat Shim 337A (023347)
- TRIMCO Square Corner Pull Plate 5-1/2" 1193 Pull Satin SS 4"x16" (1013-3.630)
- TRIMCO Square Corner Pull Plate 8" 1194 Pull Satin Stainless Steel 4"x16" (1017-3B.630)
- TRIMCO DOOR PULL PLATE 3.5X12" W/ 10" CTC PULL (1018-3.710CU)
- TRIMCO DOOR PULL PLATE 4 x 16" W/ 10" CTC PULL (1017-3C.710CU)
- TRIMCO DOOR PULL PLATE 3.5 x 15" W/ 6" CTC PULL (1017-2.710CU)
- TRIMCO Square Corner Pull Plate 6" 1139 Pull Satin Stainless Steel 4"x16" (1015-3.630)
- ROCKWOOD Door Pull Plate, Stainless Steel, 16"L x 4"W, 0.125" Proj. (132 x 73C.32D)
- Trimco Door Surface Protection