Shop All Pull Plates
Trimco
Square Corner Pull Plate 6" 1194 Pull Satin Stainless Steel 4"x16"
Mfr # 1017-3.630
Zoro # G2151473
product price: $41.39
/ea
$41.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trimco
- MFR # 1017-3.630
- Zoro # G2151473
- Country of Origin China
- Category Pull Plates
Details
Item | Square Corner Pull Plate 6" 1194 Pull Sa |
Description
Square Corner Pull Plate 6 In. 1194 Pull Sa
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL GUARD Weatherstrip, Hollow Bulb Insert (160V-72x84)
- SDC Pressure Sense Bar, 36 in. W (MSB550V)
- GLYNN JOHNSON Overhead Holders and Stops (451S-SP28)
- NATIONAL GUARD Brush, 48in.L, Black (9605DKB-48)
- TRIMCO Square Corner Pull Plate 8" 1193 Pull Satin Stainless Steel 4"x16" (1013-3B.630)
- TRIMCO Square Corner Pull Plate 10" 1195 Pull Satin Stainless Steel 4"x16" (1018-3B.630)
- TRIMCO Square Corner Pull Plate 8" 1195 Pull Satin Stainless Steel 4"x16" (1018-3.630)
- TRIMCO Square Corner Pull Plate 5-1/2" 1193 Pull Satin SS 4"x16" (1013-3.630)
- TRIMCO DOOR PULL PLATE 4 x 16" W/ 10" CTC PULL (1017-3C.710CU)
- TRIMCO Square Corner Pull Plate 6" 1194 Pull Dark Bronze Powder Coat 4"x16" (1017-3.613)
- BRASS ACCENTS Palladian Pull Plate, 3x12" (A07-P0241-605)
- Trimco Door Surface Protection