Shop All Door Stops
Trimco
Solid Base Door Stop Satin Chrome 3"
Mfr # 1235.626
Zoro # G2149583
product price: $22.99
/ea
$22.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trimco
- MFR # 1235.626
- Zoro # G2149583
- Country of Origin China
- Category Door Stops
Details
Item | Solid Base Door Stop Satin Chrome 3" |
Description
Solid Base Door Stop Satin Chrome 3 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- US WEIGHT Plastic Chain, 50 ft x 2 In, Red (U2350RED)
- DOORWAVE Hands Free Foot Pull, 4-1/4" L, 6-3/8"W (FF-0011DWSS)
- BERENSON Advantage Wire Pulls 96mm CC Brushed Nickel Steel Pull (6244-2BPN-P)
- PRIME-LINE 9/16 in. x 29 in., Red Tipped, Spiral Tilt Balance Single Pack (FH 2920)
- TRIMCO Kick Down Door Holder Aluminum 5" (1220-5.628)
- TRIMCO Kick Down Door Holder Dark Bronze Powder Coat 5" (1220-5.613)
- TRIMCO Heavy Duty Floor Stop with Grade 8 Tensile Bolt Satin Stainless Steel (1209.63)
- TRIMCO Kick Down Door Holder Satin Chrome 5" (1220-5.626)
- TRIMCO Kick Down Door Holder Full Finish Satin Chrome 4" (1221-4FF.626)
- TRIMCO Kick Down Door Holder Sprayed to Match Satin Chrome 4" (1221-4.626)
- IVES Dome Stop And Riser (436B15)
- Trimco Door Stops