Shop All Patio Door Locks
Trimco
Right HStockholm Tubular Barn Door Latchset Passage Satin SS
Mfr # 1074-3-RH-ST000.630
Zoro # G0167966
Free Shipping & Returns
$251.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Satin
- Type Passage
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Trimco
- MFR # 1074-3-RH-ST000.630
- Zoro # G0167966
- Country of Origin China
- Category Patio Door Locks
Details
Item | Right Hstockholm Tubular Barn Door Latch |
Finish | Satin |
Type | Passage |
Description
Right Hstockholm Tubular Barn Door Latch
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERIEZ Magnetic Grate, Rare Earth, 1 1/2H, Dia 8In (135688P)
- ZORO SELECT Door Latch Guard, Durnodic, Steel, 11"L x 3"W (1HJL1)
- YALE Manual Hydraulic Yale 51 Door Closer Heavy Duty Interior and Exterior, Dark Bronze (51BF X 690)
- EKENA MILLWORK Robertson Architectural Grade PVC Running Trim, 6"H x 5/8"P x 48"L (RUNP06X0625X48RBT)
- TRIMCO Flush Cup Pocket Door Pull Satin Chrome (1064FCP.626)
- TRIMCO ADA Pocket Door Push and Pull Dark Bronze Powder Coat (1069.613)
- TRIMCO Passage Pocket Door Lock Square Cutout Dark Bronze Powder Coat (1064.613)
- TRIMCO Passage Pocket Door Lock Square Cutout Satin Brass (1064.606)
- TRIMCO Flush Cup Pocket Door Pull Satin Nickel (1064FCP.619)
- TRIMCO ADA Passage Latching Pocket Door Push Pull Dark Bronze Powder Coat (1069L.613)
- DELTANA Pocket Lock, 2-1/2" X 2-3/4" Passage Lifetime Brass (SDP25CR003)
- Trimco Patio Door Locks