Shop All Push Pull Latches
Trimco
Right HPush Pull Latchset Push Down Pull Up Engraving Satin Chrome
Mfr # 1581AP-RH-2-52.626
Zoro # G2166733
Free Shipping & Returns
$240.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Satin Chrome
- Style Push Down Pull Up
- Outside Trim Type Pull
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Trimco
- MFR # 1581AP-RH-2-52.626
- Zoro # G2166733
- Country of Origin China
- Category Push Pull Latches
Details
Item | Right Hpush Pull Latchset,Push Down Pull |
Finish | Satin Chrome |
Style | Push Down Pull Up |
Outside Trim Type | Pull |
Description
Right Hpush Pull Latchset,Push Down Pull
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN Estate Lifetime Brass Turns (8230.003.0510)
- SECURITRON Flex Mount Bracket Kit, Swinging Gate (FMK-SW)
- M-D M-D Carpet Trim Smooth, 66217, 72"L, Polished, Screw Nails (66217)
- KIPP Spring Plunger Standard Spring Force, Long-Lok D=1/2-13 L=28, Body & Pin Stainless Steel (K0329.A5)
- TRIMCO Quiet Push-Pull Latch, Vertical Mounting (1562ALH-2-52.710CU)
- TRIMCO Quiet Push-Pull Latch, Vertical Mounting (1580APLH-2-52.710CU)
- TRIMCO Right Hand Push Pull Latchset Both Levers Down Satin Chrome (1562ARH-5-52.626)
- SCHLAGE Hospital Push/Pull Latch (HL6-2 626)
- ADAMS RITE AdamsRite: Paddle Operator, 4500,4900 Push To The Left, Reversible 1-3/4" Door Thickness Aluminum (ADR-4590-02-00-628)
- ABH Lever, Push Up Pull Down RH, Grade 1 (6817-5-A-US32D-Q)
- ADAMS RITE AdamsRite: Paddle Operator, 4500,4900 Push To The Right, Reversible 1-3/4" Door Thickness Aluminum (ADR-4590-04-00-628)
- Trimco Door Lever Locksets