Shop All Patio Door Locks
Trimco
Right HMunich Tubular Barn Door Latchset Passage Satin Stainless Steel
Mfr # 1074-3-RH-ST001.630
Zoro # G1931439
Free Shipping & Returns
$251.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Satin Stainless Steel
- Type Passage
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Trimco
- MFR # 1074-3-RH-ST001.630
- Zoro # G1931439
- Country of Origin China
- Category Patio Door Locks
Details
Item | Right Hmunich Tubular Barn Door Latchset |
Finish | Satin Stainless Steel |
Type | Passage |
Description
Right Hmunich Tubular Barn Door Latchset
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- M-D Transition Floor Cherry 36 In (46147)
- COMPX TIMBERLINE Removable Core Plug Cabinet and Drawer Dead Bolt Locks, SFIC Key, For Material Thickness 3/4 in (C290CB)
- ALTRONIX Power Supply 8 Fuse 12Dc/3.5A Or 24Dc/3A (AL400ULACM)
- STANLEY Spring Butt Hinge, 4-1/2" x 4-1/2", US32D (2060R 4-1/2X4-1/2 32D)
- TRIMCO Flush Cup Pocket Door Pull Satin Nickel (1064FCP.619)
- TRIMCO ADA Passage Latching Pocket Door Push Pull Dark Bronze Powder Coat (1069L.613)
- TRIMCO Passage Pocket Door Lock Square Cutout Satin Black (1064.622)
- TRIMCO Passage Pocket Door Lock Square Cutout Dark Bronze Powder Coat (1064.613)
- TRIMCO Flush Cup Pocket Door Pull Satin Chrome (1064FCP.626)
- TRIMCO Passage Pocket Door Lock Square Cutout Satin Brass (1064.606)
- PRIME-LINE 2PK DR Latch, 2PK (A 127)
- Trimco Patio Door Hardware