Shop All Pocket Door Locks
Trimco
Right HFrankfurt Mortise Barn Door Latchset Privacy Cylinder Satin SS
Mfr # 1074-2-RH-ST002.630
Zoro # G0167388
product price: $607.99
/ea
Free Shipping & Returns
$607.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Satin
- Mounting Mortise
- Type Privacy
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trimco
- MFR # 1074-2-RH-ST002.630
- Zoro # G0167388
- Country of Origin China
- Category Pocket Door Locks
Details
Item | Right Hfrankfurt Mortise Barn Door Latch |
Finish | Satin |
Mounting | Mortise |
Type | Privacy |
Description
Right Hfrankfurt Mortise Barn Door Latch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HILLMAN House/Office Universal Key Blank C123 Single, 10PK (85371)
- CODEL DOORS 28" x 84" Primed Hardboard Hollow Core Flush Slab Door (2470FHCPHB)
- RANDALL 3 1/2In. X 5/8In. OVERLAP THRES (6 FT W-50-C-U)
- PARTNERS BRAND Split Key Rings, Zinc, 5/16", PK100, Silver, 100 PK (SR200)
- TRIMCO Privacy Pocket Door Lock Square Cutout for 1-3/8" Thick Door SC (1065.626)
- TRIMCO LH ADA Full Privacy Pocket Door Pull Emergency Key SC Satin SS (1069FP-LH.626/630)
- TRIMCO Privacy Pocket Door Lock Square Cutout for 1-3/8" Thick Door DB PC (1065.613)
- TRIMCO Right HStockholm Mortise Barn Door Latchset Privacy Cylinder Satin SS (1074-2-RH-ST000.630)
- TRIMCO Privacy Pocket Door Lock Square Cutout for 1-3/8" Thick Door (1065.62)
- TRIMCO Privacy Pocket Door Lock Square Cutout for 1-3/8" Thick Door SB (1065.606)
- JOHNSON HARDWARE Lock Pocket Door Privacy Brass (15213PK1)
- Trimco Pocket Door Locks