Shop All Push Pull Latches
Trimco
Right Hand Push Pull Latchset Both Levers Down Satin Chrome
Mfr # 1562ARH-3-51.626
Zoro # G2166709
Free Shipping & Returns
$229.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Satin Chrome
- Style Right Hand
- Outside Trim Type Pull
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Trimco
- MFR # 1562ARH-3-51.626
- Zoro # G2166709
- Country of Origin China
- Category Push Pull Latches
Details
Item | Right Hand Push Pull Latchset,Both Lever |
Finish | Satin Chrome |
Style | Right Hand |
Outside Trim Type | Pull |
Description
Right Hand Push Pull Latchset,Both Lever
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIMELINE TOOLS Drapery Cord Tension Spring and Pulley, with Hook, Spring-Loaded (5 Pack) (MP9252)
- PAWLING Corner Guard, Gray, Flat, 2"W X 96"H (CG-20-8-5)
- BUNTING N52 Neodymium Disc Magnets, 1" D, 10.5 lb Pull, Rare Earth Magnets (N52P1000080VHBS)
- ZORO SELECT O-Ring, Dash 381, Buna N, 0.21 In., PK5 (U38801.018.1200)
- TRIMCO Right Hand Push Pull Latchset Both Levers Down Satin Chrome (1562ARH-5-52.626)
- TRIMCO Quiet Push-Pull Latch, Vertical Mounting (1562ALH-2-52.710CU)
- TRIMCO Quiet Push-Pull Latch, Vertical Mounting (1580APLH-2-52.710CU)
- PREMIER LOCK Commercial Storefront "Push Pull" Paddle Handle - Left - Aluminum Finish (PH02)
- SDC Latch Retraction Kit (LR100DMK)
- VON DUPRIN Night Latch Pull, Night Latch, 99 Series (990NL-R/V US26D 3216)
- ABH Lever, Paddle/Push Down Pull Down LH (LR6014-7-A-US32D-Q)
- Trimco Door Lever Locksets