Shop All Push Pull Latches
Trimco
Quiet Push-Pull Latch, Vertical Mounting
Mfr # 1581ALH-2-52.710CU
Zoro # G2120872
Free Shipping & Returns
$544.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Handle Type Lever
- Electrical/Mechanical Mechanical
- Lockset Function Passage
- Finish Satin
- Required Door Thickness 1-3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Trimco
- MFR # 1581ALH-2-52.710CU
- Zoro # G2120872
- Country of Origin United States
- Category Push Pull Latches
Dimensions
Strike Plate Height | 4 7/8 in |
Description
Door Lockset, Mounting Vertical, Style Push Up/Pull Down, Ligature Resistant No, Location Type Commercial, Educational, Healthcare, Industrial, Institutional, Required Door Thickness 1-3/4 in, Electrical/Mechanical Mechanical, Grade 1, Lockset Function Passage, ADA Compliant Yes, Features Nylon Insert
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EMTEK Edge Cabinet Pull with 10 in Center to Center Oil Rubbed Bronze Finish (87140US10B)
- PRIME-LINE Reinforcer Lock/Dr Brs 1-3/4In (U9550)
- AMERICAN LOCK Padlock, Keyed Different, Long Shackle, Rectangular Steel Body, Boron Shackle, 3/4 in W (A5102)
- GOOGLE NEST 6-3/10 H x 1-4/5 W Battery Powered Video Doorbell Ash (GA02076-US)
- TRIMCO Quiet Push-Pull Latch, Vertical Mounting (1580APLH-2-52.710CU)
- TRIMCO Right Hand Push Pull Latchset Both Levers Down Satin Chrome (1562ARH-5-52.626)
- TRIMCO Quiet Push-Pull Latch, Vertical Mounting (1562ALH-2-52.710CU)
- SDC Latch Retraction Kit (LR100CAK-EM)
- KABA ILCO Deadlatch Push/Pull Paddle, Aluminum (459-04-00-628)
- CORBIN RUSSWIN Push-Pull Lever, Mechanical, Cylindrical (HP3010 HPSK 630)
- ABH Lever, Push Up Pull Down RH, Grade 1 (6817-5-A-US32D-Q)
- Trimco Push Pull Latches