Shop All Push Pull Latches
Trimco
Quiet Push-Pull Latch, Vertical Mounting
Mfr # 1563ARH-2-52.710CU
Zoro # G2120671
Free Shipping & Returns
$538.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Handle Type Lever
- Electrical/Mechanical Mechanical
- Finish Satin
- Lockset Function Passage
- Required Door Thickness 1-3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Trimco
- MFR # 1563ARH-2-52.710CU
- Zoro # G2120671
- Country of Origin United States
- Category Push Pull Latches
Dimensions
Strike Plate Height | 4 7/8 in |
Description
Door Lockset, Mounting Vertical, Style Push Up/Pull Up, Ligature Resistant No, Location Type Commercial, Educational, Healthcare, Industrial, Institutional, Required Door Thickness 1-3/4 in, Electrical/Mechanical Mechanical, Grade 1, Lockset Function Passage, ADA Compliant Yes, Features Nylon Insert
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNAPE & VOGT SLIDE DRAWER 24"" 1300PZC (1300PZC 24")
- RENIN Renin 60 in. x 80 1/2 in. Twilight 1-Lite Bypass Door (EU3220PWFGE060080)
- MSI Dimensions Graphite 24 X 24 Matte Porcelain Floor And Wall Tile, 4PK (ZOR-PT-0693)
- MASTER LOCK Padlock, Keyed Alike, Standard Shackle, Rectangular Brass Body, Steel Shackle, 13/16 in W (4140KA)
- TRIMCO Quiet Push-Pull Latch, Vertical Mounting (1580APLH-2-52.710CU)
- TRIMCO Right Hand Push Pull Latchset Both Levers Down Satin Chrome (1562ARH-5-52.626)
- TRIMCO Quiet Push-Pull Latch, Vertical Mounting (1562ALH-2-52.710CU)
- ADAMS RITE Deadlatch Paddle, Clear Anodized (4591-02-00-628)
- SCHLAGE COMMERCIAL Satin Chrome Push / Pull HL6ASA26D5 (HL6-5-626-A)
- ABH Lever, Push Up Pull Down RH, Grade 1 (6817-5-A-US32D-Q)
- SDC Latch Retraction Kit (LR100DXK)
- Trimco Door Locks and Deadbolts