Shop All Push Pull Latches
Trimco
Quiet Push-Pull Latch, Vertical Mounting
Mfr # 1563APRH-2-52.710CU
Zoro # G2120723
Free Shipping & Returns
$567.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Handle Type Lever
- Electrical/Mechanical Mechanical
- Finish Satin
- Lockset Function Passage
- Required Door Thickness 1-3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Trimco
- MFR # 1563APRH-2-52.710CU
- Zoro # G2120723
- Country of Origin United States
- Category Push Pull Latches
Dimensions
Strike Plate Height | 4 7/8 in |
Description
Door Lockset, Mounting Vertical, Style Push Up/Pull Up, Ligature Resistant No, Location Type Commercial, Educational, Healthcare, Industrial, Institutional, Required Door Thickness 1-3/4 in, Electrical/Mechanical Mechanical, Grade 1, Lockset Function Passage, ADA Compliant Yes, Features Nylon Insert
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARMSTRONG WORLD INDUSTRIES Cirrus Ceiling Tile, 24 in W x 48 in L, Beveled Tegular, 9/16 in Grid Size, 6 PK (539A)
- ZERO Clear Anodized Aluminum Threshold 545A36 (545A36)
- L E JOHNSON 72ALU SGL DR Track Set (100721DR)
- LUCKY LINE Key Chain, Black, 10 PK (47010)
- TRIMCO Quiet Push-Pull Latch, Vertical Mounting (1580APLH-2-52.710CU)
- TRIMCO Quiet Push-Pull Latch, Vertical Mounting (1562ALH-2-52.710CU)
- TRIMCO Right Hand Push Pull Latchset Both Levers Down Satin Chrome (1562ARH-5-52.626)
- ADAMS RITE Deadlatch Paddle, RH, Dark Bronze (4590-02-00-313)
- SCHLAGE Hospital Push/Pull Latch (HL6-2 626)
- ABH Lever, Push Down Pull Up LH, Grade 1 (6800Q US32D 6811Q)
- SDC Latch Retraction Kit (LR100YDK)
- Trimco Door Locks and Deadbolts