Shop All Push Pull Latches
Trimco
Quiet Push-Pull Latch, Vertical Mounting
Mfr # 1563ALH-2-52.710CU
Zoro # G2120680
Free Shipping & Returns
$540.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Handle Type Lever
- Electrical/Mechanical Mechanical
- Lockset Function Passage
- Finish Satin
- Required Door Thickness 1-3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Trimco
- MFR # 1563ALH-2-52.710CU
- Zoro # G2120680
- Country of Origin United States
- Category Push Pull Latches
Dimensions
Strike Plate Height | 4 7/8 in |
Description
Door Lockset, Mounting Vertical, Style Push Up/Pull Up, Ligature Resistant No, Location Type Commercial, Educational, Healthcare, Industrial, Institutional, Required Door Thickness 1-3/4 in, Electrical/Mechanical Mechanical, Grade 1, Lockset Function Passage, ADA Compliant Yes, Features Nylon Insert
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ONWARD Storage Hook Assortment, Red, 14PK (2270R)
- RENIN Renin 72 in. x 80 1/2 in. Euro 3-Lite Bypass Door (EU2460IAFGE072080)
- TRIMLITE 36" x 80" x 1-3/8" Primed 1-Panel Interior Shaker 6-9/16" RH Prehung Door with Black Hinges (3068pri8401RH1D6916)
- PEMKO Threshold, Aluminum Finish, 5" W, 72" L (2005AT72)
- TRIMCO Right Hand Push Pull Latchset Both Levers Down Satin Chrome (1562ARH-5-52.626)
- TRIMCO Quiet Push-Pull Latch, Vertical Mounting (1562ALH-2-52.710CU)
- TRIMCO Quiet Push-Pull Latch, Vertical Mounting (1580APLH-2-52.710CU)
- ADAMS RITE AdamsRite: Paddle Operator, 4500,4900 Push To The Right, Reversible 1-3/4" Door Thickness Aluminum (ADR-4590-04-00-628)
- ADAMS RITE Deadlatch Paddle, Clear Anodized (4591-02-00-628)
- SDC Latch Retraction Kit (LR100DMK)
- SDC Latch Retraction Kit (LR100FAK)
- Trimco Door Lever Locksets