Shop All Push & Pull Sets
Trimco
Push/Pull Plate 1" 8" CTC Pull RND Beveled Top BTM Edges 4"x16"
Mfr # 1895-4.612
Zoro # G2165175
product price: $487.99
/ea
Free Shipping & Returns
$487.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trimco
- MFR # 1895-4.612
- Zoro # G2165175
- Country of Origin China
- Category Push & Pull Sets
Details
Item | Push/Pull Plate 1" 8" Ctc Pull Rnd Bevel |
Description
Push/Pull Plate 1 In. 8 In. Ctc Pull Rnd Bevel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DON-JO Don-Jo: Thimble Strike Chrome Plated Steel (DNJ-TS-100-CP)
- ARROW LOCK 1-1/4" Mortise Cyl, 6-pin AR keyway, KD, AM2 Cam, US32D, 4 Pack (MC61-AM2 32D (4PK))
- ZORO SELECT O-Ring, Dash 910, Buna N, 0.09 In., PK100 (1WHK6)
- PHIFER WIRE 72 in. W X 100 ft. L Charcoal Fiberglass Screen Cloth (3000017)
- TRIMCO Push/Pull Plate 3/4" 8" CTC Pull RND Beveled Top BTM Edges 4"x16" (1894-4B.630)
- ALARM LOCK Trilogy Exit Trim with Straight Lever for Von Duprin 99 Satin Chrome Finish (ETDL27S1G26DV99)
- FALCON Bushing BUSH102 (BUSH.102)
- ALARM LOCK Replacement DTM Cable (MX942)
- ADAMS RITE AdamsRite: Paddle Operator, 4500,4900 Pull To The Left, Reversible 1-3/4" Door Thickness Aluminum (ADR-4590-01-00-628)
- ALARM LOCK Lever Return Spring (S6148)
- H.B. IVES PULL PLATE 3.5X15X6""ALUM (C8302-6P28)
- Trimco Door Accessories