Shop All Push & Pull Sets
Trimco
Push Plate to Push Open a Door
Mfr # 1001-3.630
Zoro # G211420359
product price: $14.99
/ea
$14.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Overall Width 4 in
- Features Pencil Beveled On All Four Sides
- ANSI/BHMA Finish Satin Stainless Steel
- Includes Core Core Not Included
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trimco
- MFR # 1001-3.630
- Zoro # G211420359
- Country of Origin United States
- Category Push & Pull Sets
Dimensions
Overall Width | 4 in |
Overall Height | 16 in |
Details
Item | Door Push Plate |
Material | Stainless Steel |
Features | Pencil Beveled On All Four Sides |
ANSI/BHMA Finish | Satin Stainless Steel |
Includes Core | Core Not Included |
Operation Type | Push |
Description
Door Push Plate, Material Stainless Steel
Restrictions
- WARNING: This product can expose you to chemicals including Chromium (hexavalent compounds), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMEROCK BP1584ORB-25PACK Pack of 25 3" (76 mm) CTC Inspirations Cab Pull ORB (BP1584ORB-25PACK)
- HILLMAN Hillman 5985619 Plastic Black Magnetic Key Hider - Case of 12 (5985619)
- ABUS Padlock, Master Keyed, Long Shackle, Rectangular Recycled Steel Body, Steel Shackle, 15/16 in W (41HB/50 MK KD)
- SAFETY TECHNOLOGY INTERNATIONAL Emergency Push Button, Momentary Type (SS2045EM-EN)
- TRIMCO Push/Pull Plate 3/4" 8" CTC Pull RND Beveled Top BTM Edges 4"x16" (1894-4B.630)
- SARGENT Push Pull Paddle, Grade 1, SS, HP Series (28-HPU15 ALP 32D)
- ALARM LOCK Trilogy Exit Trim with Straight Lever for Von Duprin 99 Satin Chrome Finish (ETDL27S1G26DV99)
- H.B. IVES PULL PLATE 3.5X15""ALUM (C8311-5P28)
- ALARM LOCK Spacer for 1-3/8in Door (S6072)
- ALARM LOCK Replacement DTM Cable (MX942)
- FALCON Bushing BUSH102 (BUSH.102)
- Trimco Push & Pull Sets