Shop All Push & Pull Sets
Trimco
Push Bar 12" CTC Offset Pull Special Finish 1-1/4" Diameter
Mfr # 1747-1.SPEC
Zoro # G0156669
Free Shipping & Returns
$840.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Trimco
- MFR # 1747-1.SPEC
- Zoro # G0156669
- Country of Origin China
- Category Push & Pull Sets
Details
Item | Push Bar 12" Ctc Offset,Pull Special Fin |
Description
Push Bar 12 In. Ctc Offset,Pull Special Fin
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YALE COMMERCIAL Rockwood Straight Door Pull, 9"L x 1"Dia, 10" CTC (85764)
- ILCO Ilco: Rim cylinder , 5 Pin, Schlage Long standard Cam, Bright Brass in pairs Keyed Alike in pairs (ILCO-7075SC10-03-KA2)
- IVES Ives Pivots (7212 INT RH US26D)
- CCL Disc Tumbler Keyed Cam Lock, Keyed Different, For Material Thickness 5/8 in (62217)
- TRIMCO Push/Pull Plate 3/4" 8" CTC Pull RND Beveled Top BTM Edges 4"x16" (1894-4B.630)
- BRINKS COMMERCIAL Brinks Push Pull Rotate Glenshaw Satin Nickel Privacy Lock KW1 1.75 in. (23034-119)
- L E JOHNSON 60" By Dr Hdwe Set (1166G602)
- ALARM LOCK Trilogy Exit Trim with Straight Lever for Von Duprin 99 Satin Chrome Finish (ETDL27S1G26DV99)
- ADAMS RITE AdamsRite: Paddle Operator, 4500,4900 Pull To The Left, Reversible 1-3/4" Door Thickness Aluminum (ADR-4590-01-00-628)
- DON-JO Push-Pull Bars 8" CTC Pull, 33" CTC Push (DNJ-19147-33-628)
- CORBIN RUSSWIN Push/Pull Paddle, HP3001 Series, Grade 1 (HP3020 RH 630)
- Trimco Door Pulls and Push Plates