Shop All Patio Door Handles
Trimco
Patio Pocket Door Pull for 1-3/8" Thick Door Satin Chrome
Mfr # 1065PA.626
Zoro # G0152584
$18.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Satin Chrome
- Function Patio
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Trimco
- MFR # 1065PA.626
- Zoro # G0152584
- Country of Origin China
- Category Patio Door Handles
Details
Item | Patio Pocket Door Pull For 1-3/8" Thick |
Finish | Satin Chrome |
Function | Patio |
Description
Patio Pocket Door Pull For 1-3/8 In. Thick
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE Patio Door Scrn Rlr Nylon 1In (B 638)
- JACKSON Bottom Bolt Guide Assembly for Concealed Vertical Rod Exit Devices Aluminum Finish (30320628)
- ACCURIDE Drawer Slide, Side/Bracket Mount, Full, Soft Close, PK2, 1/2"W (C 3832-E16D)
- MSI Renzo Denim 3 In. X 12 In. Glossy Ceramic Blue Wall Tile, 22PK (ZOR-PT-0548)
- PRIME-LINE 14186 Universal Sliding Glass Door Aluminum Handle Lock Kit (662296)
- PRIME-LINE Sliding Door Handle Set, Mortise (C 1326)
- G.A.S. HARDWARE Off-Set Handle Set for Sliding Glass Patio Doors (DH-204-S)
- PRIMELINE TOOLS Cylinder Lock, 1-7/8 in. Tailpiece, Fits Weiser, Kwikset and Weslock with 2 Keys (Single Pack) (MP2000)
- PRIME-LINE Universal Sliding Door Outside Pull, Diecast Construction, Painted Black, Non-Locking (C 1056)
- PRIMELINE TOOLS Patio Door Handle Set, Dull (C 1095)
- PRIMELINE TOOLS Sliding Glass Door Handle Set, 3-15/16 in., Diecast, Black, Mortise (Single Pack) (MP1131)
- Trimco Patio Door Handles