Shop All Patio Door Locks
Trimco
Passage Pocket Door Lock Square Cutout Satin Black
Mfr # 1064.622
Zoro # G0152243
product price: $18.99
/ea
$18.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Passage
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trimco
- MFR # 1064.622
- Zoro # G0152243
- Country of Origin China
- Category Patio Door Locks
Details
Item | Passage Pocket Door Lock Square Cutout S |
Finish | Satin Black |
Type | Passage |
Description
Passage Pocket Door Lock Square Cutout S
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hook, Steel, 9 in H, White, 50 lb Load Limit (39DL14)
- IVES Zinc Plated Bolt SB453TB2C8 (SB.10245)
- PRIME-LINE Drawer Track Guide and Glides, White Polyethylene 2 Pack (R 7224)
- HAGER Oil Rubbed Bronze Hinge 125041210B.SC1 (140419)
- TRIMCO Passage Pocket Door Lock Square Cutout Satin Brass (1064.606)
- TRIMCO Flush Cup Pocket Door Pull Satin Chrome (1064FCP.626)
- TRIMCO Flush Cup Pocket Door Pull Satin Nickel (1064FCP.619)
- TRIMCO ADA Pocket Door Push and Pull Dark Bronze Powder Coat (1069.613)
- TRIMCO ADA Passage Latching Pocket Door Push Pull Dark Bronze Powder Coat (1069L.613)
- TRIMCO Flush Cup Pocket Door Pull Dark Bronze Powder Coat (1064FCP.613)
- EMTEK Bright Chrome Pocket, 2105US26138 (2105US26138)
- Trimco Patio Door Hardware