Shop All Patio Door Locks
Trimco
Passage Pocket Door Lock Square Cutout Dark Bronze Powder Coat
Mfr # 1064.613
Zoro # G0152015
product price: $17.79
/ea
$17.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Passage
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trimco
- MFR # 1064.613
- Zoro # G0152015
- Country of Origin China
- Category Patio Door Locks
Details
Item | Passage Pocket Door Lock Square Cutout D |
Finish | Dark Bronze |
Type | Passage |
Description
Passage Pocket Door Lock Square Cutout D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRINKS COMMERCIAL Matte Black Knob and Deadbolt Set 2 in (BC40106)
- FALCON Medium Duty Surface Door Closer with Dead Stop Arm and Full Cover Aluminum Finish (SC81ADSALFC)
- PALISADE Vinyl L-Trim 94"L in Rain Cloud, PK5 (19107PK)
- AMERIMAX HOME PRODUCTS Lw Prfl Downspout Ext Kt (4601)
- TRIMCO Passage Pocket Door Lock Square Cutout Satin Brass (1064.606)
- TRIMCO Flush Cup Pocket Door Pull Satin Chrome (1064FCP.626)
- TRIMCO ADA Passage Latching Pocket Door Push Pull Dark Bronze Powder Coat (1069L.613)
- TRIMCO ADA Pocket Door Push and Pull Dark Bronze Powder Coat (1069.613)
- TRIMCO Flush Cup Pocket Door Pull Satin Nickel (1064FCP.619)
- TRIMCO Flush Cup Pocket Door Pull Dark Bronze Powder Coat (1064FCP.613)
- EMTEK Flat Black Pocket, 2114US19138 (2114US19138)
- Trimco Patio Door Locks