Shop All Patio Door Locks
Trimco
Passage Pocket Door Lock Square Cutout Antique Brass
Mfr # 1064.609
Zoro # G0152234
product price: $22.85
/ea
$22.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Antique Brass
- Type Passage
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trimco
- MFR # 1064.609
- Zoro # G0152234
- Country of Origin China
- Category Patio Door Locks
Details
Item | Passage Pocket Door Lock Square Cutout A |
Finish | Antique Brass |
Type | Passage |
Description
Passage Pocket Door Lock Square Cutout A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIMLITE Molded Door 30" x 80", Primed White (2668MHCCOLLH156916)
- ELESA Hinges, CFAX.40 CH-4 (CFAX.)
- ZORO SELECT Window Muntin, Glass, 72" L (65-36-6)
- SCHLAGE Matte Black Privacy Lever Lockset, Latitude/Century (F40 LAT 622 CEN)
- TRIMCO Passage Pocket Door Lock Square Cutout Satin Black (1064.622)
- TRIMCO ADA Passage Latching Pocket Door Push Pull Dark Bronze Powder Coat (1069L.613)
- TRIMCO ADA Pocket Door Push and Pull Dark Bronze Powder Coat (1069.613)
- TRIMCO Passage Pocket Door Lock Square Cutout Satin Brass (1064.606)
- TRIMCO Flush Cup Pocket Door Pull Dark Bronze Powder Coat (1064FCP.613)
- TRIMCO Flush Cup Pocket Door Pull Satin Nickel (1064FCP.619)
- PRIME-LINE Chrome Plated Diecast, with 1/2 in. Projection Single Pack (E 2082)
- Trimco Patio Door Hardware