Shop All Dummy Door Handles
Trimco
Munich Single Dummy Left Hand Lever Satin Stainless Steel
Mfr # 81ST001-SDUM-LH.630
Zoro # G1926362
$39.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Satin Stainless Steel
- Features Left Hand
- Function Single Dummy
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Trimco
- MFR # 81ST001-SDUM-LH.630
- Zoro # G1926362
- Country of Origin China
- Category Dummy Door Handles
Details
Item | Munich Single Dummy Left Hand Lever Sati |
Finish | Satin Stainless Steel |
Features | Left Hand |
Function | Single Dummy |
Description
Item Munich Single Dummy Left Hand Lever Sati
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSI Dimensions Graphite 24 X 24 Matte Porcelain Floor And Wall Tile, 4PK (ZOR-PT-0693)
- ZORO SELECT Magnetic Contact, Surface Mount, L 9/16 In (2EXU3)
- HICKORY HARDWARE Pull 5-1/16 Inch (128mm) Center to Center, 10PK (HH075328-SS-10B)
- MIDWEST FASTENER 7/8" Swivel Spring Snap Hooks 10PK (52220)
- SCHLAGE Grade 1 Full Dummy Trim Mortise Lock, 07 Lever, A Rose, Bright Chrome Finish, Field Reversible (L0172 07A 625)
- SCHLAGE Bright Brass Dummy Lever Lockset, Flair, Left Hand (F170 FLA 605 LH)
- KWIKSET Left Hand Layton Single Dummy Lock (9SL70000-033)
- BALDWIN ESTATE Full Dummy Door Levers Oil Rubbed Bronze (5452V.102.FD)
- SCHLAGE COMMERCIAL Satin Chrome Dummy ND170RHO626 (ND170RHO626)
- INOX SE221 Aurora w/MicroArmor Single Dummy Left Hand, Satin S/S (SE221DL-32D-AM)
- YALE REAL LIVING Pivot Collection Navis Lever Single Dummy Lock US15 (619) Satin Nickel Finish (YR81NV619)
- Trimco Door Lever Locksets