Shop All Privacy Door Handles
Trimco
Munich Privacy Right Hand with 2-3/4" Latch Satin Stainless Steel
Mfr # 81ST001-PRIV-2RH.630
Zoro # G0147115
Free Shipping & Returns
$117.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Function Privacy
- Style Right Hand
- Includes Latch
- Lockset Finish Satin Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Trimco
- MFR # 81ST001-PRIV-2RH.630
- Zoro # G0147115
- Country of Origin China
- Category Privacy Door Handles
Details
Item | Munich Privacy Right Hand with 2-3/4" La |
Lockset Function | Privacy |
Style | Right Hand |
Includes | Latch |
Lockset Finish | Satin Stainless Steel |
Description
Item Munich Privacy Right Hand with 2-3/4 In. La
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RICHELIEU HARDWARE 5 1/16-inch (128 mm) Center to Center Brushed Nickel Traditional Cabinet Pull (BP8695128195)
- JR PRODUCTS JR Products 70205 Barrel Catch with Metal Clip - Pack of 6 (70205)
- WINNIE INDUSTRIES 1/4-20 Magnetic Mount Up to 100 lbs, Female Threaded, 100PK (WMAG1420)
- HICKORY HARDWARE Pull 3 Inch Center to Center, 10PK (H077840SN-10B)
- SCHLAGE Grade 1 Privacy with Coin Turn Mortise Lock, 03 Lever, N Escutcheon, Exterior Indicator Displays -in (L9044 03N 626 L283-722)
- SURE-LOC HARDWARE Sure-Loc Hardware Levanto Privacy Rosette, Nickel, Knurled Grip in Satin Brass (LV102 NI GRIP-KN SB)
- FALCON Cylindrical Lock, K301S D 626 (K301S D 626)
- CORBIN RUSSWIN Lever Lockset, Mechanical, Privacy, Grd. 1 (ML2030 LWA 626)
- SCHLAGE Lever Lockset, Mechanical, Privacy, Grd. 2 (F40 MER 626)
- STEEL PRO Polished Brass Scroll Privacy Door Lever (L6701B)
- TOWNSTEEL Lever Lockset, Mechanical, Privacy, Grade 1 (MRX-S-L-02-630)
- Trimco Privacy Door Handles