Shop All Privacy Door Handles
Trimco
Munich Privacy Left Hand with 2-3/8" Latch Satin Stainless Steel
Mfr # 81ST001-PRIV-1LH.630
Zoro # G0147149
Free Shipping & Returns
$117.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockset Function Privacy
- Style Left Hand
- Includes Latch
- Lockset Finish Satin Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Trimco
- MFR # 81ST001-PRIV-1LH.630
- Zoro # G0147149
- Country of Origin China
- Category Privacy Door Handles
Details
Item | Munich Privacy Left Hand with 2-3/8" Lat |
Lockset Function | Privacy |
Style | Left Hand |
Includes | Latch |
Lockset Finish | Satin Stainless Steel |
Description
Item Munich Privacy Left Hand with 2-3/8 In. Lat
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROSOURCE Bumper Dome Clr Selfstik 1/2In (FE-50762A-PS)
- JEFFREY ALEXANDER 128 mm Center-to-Center Satin Bronze Square Sutton Cabinet Bar Pull (635-128SBZ)
- STRYBUC Patio Door Handle White (13-341W)
- MASTER MAGNETICS Mag. Sheet, 24 In L, 12 In W, PK6 (08504)
- DORMAKABA Lever Lockset, Mechanical, Privacy, Grade 1 (QCL140E619S4478S)
- BEST Mortise Lockset, 40H Style, 2-3/4" Backset (45H0L14H626RHVIN)
- EMTEK Oil Rubbed Bronze Privacy 8208CUS10BLH (8208CUS10BLH)
- SCHLAGE Lever Lockset, Mechanical, Privacy, Grd. 2 (F40 ELA 605)
- EMTEK L-Square Stem Knurled Lever Left Hand 2-3/8 in Backset Privacy w/Disk Rose for 1-1/4 in to 2 in Door (5209US19.LSUS19.KNUS19.LH)
- YALE Lever Lockset, Mechanical, Privacy, Grade 1 (PBR8802FL x 626)
- BALDWIN Reserve Satin Black Door Levers (PVSQUCRR190)
- Trimco Privacy Door Handles